Shop All LED Commercial Lights
This Product is Discontinued
Sunlite
Square LED Canopy Fixture, 5000K - Super (Discontinued)
Mfr # LFX/MCM/75W/50K
Zoro # G3921208
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120-277
- Color Temperature 5000K
- Lumens 7900
- Dimmable No
- Warranty 5 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # LFX/MCM/75W/50K
- Zoro # G3921208
- UPC # 653703881249
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 2.96 |
Width | 10.5 |
Depth | 10.5 |
Details
Voltage | 120-277 |
Color Temperature | 5000K |
Lumens | 7900 |
Dimmable | No |
Item | Square LED Canopy Fixture,5000K - Super |
Warranty | 5 Years |
CRI | 70 |
Color | Super White |
Mounting | Surface |
Beam Spread | 120° |
Material | Aluminum & Polycarbonate |
Location Rating | ETL Listed - Wet Location |
Wattage | 75 |
Average Rated Life (Hours) | 50000 |
Finish | Bronze |
Description
Square LED Canopy Fixture,5000K - Super
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.