Shop All Vanity Lights
Sunlite
Square Bell Vanity Fixture 20-in Wall Mount, E26, A19 100W Max, Frosted Glass, 3 Lght Brshd Nckl
Mfr # 46063-SU
Zoro # G708746016
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Height 10.7"
- Housing Finish Brushed Nickel
- Lamp Type A19
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 46063-SU
- Zoro # G708746016
- UPC # 653703460635
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 10.7" |
Length | 20" |
Width | 7.7" |
Details
Color | Brushed Nickel |
Item | Fixtures |
Housing Finish | Brushed Nickel |
Lamp Type | A19 |
Voltage | 120V |
Fixture Wattage | 100W Max |
Lighting Certification | UL Listed |
Dimmable | Yes |
Fixture Type | E26 |
Lamp Included | No |
Description
Modern Square Bell Vanity Fixture 20-in Wall Mount, Medium Base E26 Socket, Standard A19 Bulb Required 100W Max, Frosted Glass Shade, 3 Light Brushed Nickel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Replacement Bulb For Stinger (STL75914)
- PRINCETON TEC Black No Led Industrial Handheld Flashlight, 350 lm (LG4-BK)
- NUVO 1-Light 60W Incandescent Flush Fixture, Antique Brass Finish (60-6114)
- ILC Replacement for PQL Jd100/cl/mini Can/130v replacement light bulb lamp (JD100/CL/MINI CAN/130V PQL)
- SUNLITE Art Deco Style Brushed Nickel Vanity Light Fixture, 48-Inch, 8 Medium Base Sockets, Dimmable (45300-SU)
- SUNLITE LED 18 In. Linear Bar Vanity FIxture, CCT 30K-50K, Dimmable, 50,000 Hour Life, ETL Listed (81460-SU)
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- NUVO 4 Light 24 in. Vanity Strip Polished Brass (SF77-189)
- Z-LITE Astor 3 Light Vanity, Chrome & Etched Opal (1937-3V-CH)
- Z-LITE Jewel 3 Light Vanity, Chrome & Matte Opal (871CH-3V-LED)
- Sunlite Vanity Lights