Shop All LED Retrofit Kits
Sunlite
Round LED Retrofit Fixture, 5000K, Super W, Wattage: 10
Mfr # LFX/RDL/4R/10W/E/D/50K
Zoro # G3921269
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 800
- Dimmable Yes
- Voltage 120
- Width 5.12
- Color Temperature 5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # LFX/RDL/4R/10W/E/D/50K
- Zoro # G3921269
- UPC # 653703893020
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Width | 5.12 |
Height | 2.19 |
Outside Diameter | 5.12 |
Depth | 5.12 |
Size | 4" |
Details
Item | Round LED Retrofit Fixture,5000K,Super W |
Lumens | 800 |
Dimmable | Yes |
Voltage | 120 |
Color Temperature | 5000K |
CRI | 80 |
Warranty | 5 Years |
Color | Super White |
Finish | White |
Wattage | 10 |
Average Rated Life (Hours) | 50000 |
Location Rating | UL Listed - Wet Location |
Mounting | Recessed |
Beam Spread | 100° |
Material | Aluminum & Plastic |
Description
Round LED Retrofit Fixture,5000K,Super W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Wall Pack, 20W, 1700 lm, 120 to 277V (SG1-20-PCU)
- BEYOND LED TECHNOLOGY LED Round High Bay | 100 Watt | 14500 Lumens | 5000K | 120-277V | Dimmable | Black Housing (BLT-HB21-100WH1JT2A1-BH50)
- OR 40 W Diamante Designer Bulb (OR573146)
- ILC Replacement for GE General Electric G.E Cmh100/c/u/830/med replacement light bulb lamp (CMH100/C/U/830/MED GE GENERAL ELECTRIC G.E)
- SUNLITE 5-6" Round Dimmable Energy Star Integrated LED Retrofit Recessed Downlight CCT 27K 30K 35K 40K 50K (87791-SU)
- SUNLITE LFX/RDL/4S/9W/DIM/40K 9 Watt LED Lamp Me (LFX/RDL/4S/9W/DIM/E/40K)
- SUNLITE Square LED Retrofit Fixture, 4000K, Cool W (LFX/RDL/4S/10W/D/E/40K)
- SUNLITE LED Baffle Jbox Retrofit Fixture, 3000K, W (LFX/JDL/BF/6R/15W/E/D/30K)
- MAXXIMA 5in./6in. 2700K Retrofit Rcsd LEDDwnlght, 950Lumens, Warm White, PK4 (MRL-61350W-4)
- ILC Replacement For SATCO S11641 (S11641)
- AFX Olden LED Outdoor Flush Mount, 10", Black Finish, White Glass Shade (RFKIT32AJ)
- Sunlite LED Retrofit Kits