Shop All Vanity Lights
Sunlite
Round LED Fixture, 30K/40K/50K - CCT Tunable, Dimmable, ETL Listed, Black Finish
Mfr # 81376-SU
Zoro # G801770192
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.25
- Length 4.75
- Width 24.75
- Voltage 100-277
- Overall Width 24.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 81376-SU
- Zoro # G801770192
- UPC # 653703813769
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 3.25 |
Length | 4.75 |
Width | 24.75 |
Overall Width | 24.75 |
Depth | 4.75 |
Overall Length | 4.75 |
Overall Height | 3.25 |
Details
Voltage | 100-277 |
Color Temperature | 30K/40K/50K |
Wattage | 20 |
Safety Rating | ETL - Damp Location |
Material | Steel & Acrylic |
Dimmable? | Yes |
Life Hours | 50000 |
Finish | Black |
Use Location | Indoor |
CRI | 90 |
Lumens | 1600 |
Fixture Shape | Round |
Description
Highlighting a dedication to quality and integrity, the Sunlite product line includes compact fluorescent, linear fluorescent, incandescent, HID, metal halide, halogen, decorative, miniature, specialty, stage-studio lamps, and LED lamps. The Sunlite line also includes a full array of indoor and outdoor household fixtures, commercial fixtures, and electrical products including extension cords, socket adapters, wall plates, receptacles and switches, dimmers and timers, surge protectors, and much more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 35 Watt JCD LED Lamp, Clear, 4000K, G9 Base, 120 Volt (S11231)
- FEIT ELECTRIC 24 in. 1-Light each 50 W LED Shop Light (SHOP284050MOTBA)
- SHAT-R-SHIELD 54 W, T5, Miniature Bi-Pin (G5) (F54T5/850/HO/ECO/IC (PKX 24))
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape: White Finish - 120V (62/1720)
- SUNLITE LED 18 In. Linear Bar Vanity FIxture, CCT 30K-50K, Dimmable, 50,000 Hour Life, ETL Listed (81460-SU)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- SUNLITE Art Deco Style Brushed Nickel Vanity Light Fixture, 48-Inch, 8 Medium Base Sockets, Dimmable (45300-SU)
- Z-LITE Rubicon 4 Light Vanity, Brushed Nickel & Clear (1927-4V-BN)
- SATCO 62-1567 Vanity Fixture, 120 V, 8 W, 1-Lamp, LED Lamp, 670 Lumens, 3000 K Color Temp, Steel Fixture (62/1567)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- Sunlite Vanity Lights