Shop All LED Retrofit Kits
Sunlite
Round LED Baffle Jbox Retrofit Fixture, 4
Mfr # LFX/JDL/BF/4R/10W/E/D/40K
Zoro # G3921619
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 630
- Dimmable Yes
- Voltage 120
- Width 4.96
- Color Temperature 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # LFX/JDL/BF/4R/10W/E/D/40K
- Zoro # G3921619
- UPC # 653703899312
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Width | 4.96 |
Height | 3.7 |
Outside Diameter | 4.95 |
Size | 4" |
Depth | 3.7 |
Details
Item | Round LED Baffle Jbox Retrofit Fixture,4 |
Lumens | 630 |
Dimmable | Yes |
Voltage | 120 |
Color Temperature | 4000K |
CRI | 80 |
Warranty | 5 Years |
Mounting | Recessed |
Beam Spread | 90° |
Wattage | 10 |
Finish | White |
Material | Aluminum & Plastic |
Color | Cool White |
Location Rating | ETL Listed - Wet Location |
Average Rated Life (Hours) | 50000 |
Description
Round LED Baffle Jbox Retrofit Fixture,4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 4W, B11, Medium, 120V, Clear, 27K (S28617)
- ILC Replacement for ELECTRIX 7304 (7304 ELECTRIX)
- ILB GOLD Socket, Replacement For International Lighting Fs-22 (FS-22)
- CRYSTORAMA Antique Gold Layla 1 Light Wall Sconce (541-GA)
- SUNLITE LFX/RDL/4S/9W/DIM/40K 9 Watt LED Lamp Me (LFX/RDL/4S/9W/DIM/E/40K)
- SUNLITE 5-6" Round Dimmable Energy Star Integrated LED Retrofit Recessed Downlight CCT 27K 30K 35K 40K 50K (87791-SU)
- SUNLITE LED Baffle Jbox Retrofit Fixture, 3000K, W (LFX/JDL/BF/6R/15W/E/D/30K)
- SUNLITE Square LED Retrofit Fixture, 4000K, Cool W (LFX/RDL/4S/10W/D/E/40K)
- LITHONIA LIGHTING LED Retrofit Module (65BEMW HL SWW5 90CRI M6)
- SATCO Fixture, Retrofit, LED, 7W, Downlight, White / Frosted, 5000K (S39021)
- SATCO 8.5 watt - Downlight Retrofit LED - 4 in. Trim - 2700K - E26 Base - 120 V - 115 Beam - 2PK (S9598)
- Sunlite LED Retrofit Kits