Shop All LED Retrofit Kits
Sunlite
Round LED Baffle Jbox Retrofit Fixture, 3
Mfr # LFX/JDL/BF/4R/10W/E/D/30K
Zoro # G3921567
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 600
- Dimmable Yes
- Voltage 120
- Width 4.95
- Color Temperature 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # LFX/JDL/BF/4R/10W/E/D/30K
- Zoro # G3921567
- UPC # 653703899305
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Width | 4.95 |
Height | 1.9 |
Depth | 4.95 |
Outside Diameter | 4.95 |
Size | 4" |
Details
Item | Round LED Baffle Jbox Retrofit Fixture,3 |
Lumens | 600 |
Dimmable | Yes |
Voltage | 120 |
Color Temperature | 3000K |
CRI | 80 |
Warranty | 5 Years |
Mounting | Recessed |
Wattage | 10 |
Color | Warm White |
Average Rated Life (Hours) | 50000 |
Location Rating | ETL Listed - Wet Location |
Beam Spread | 90° |
Finish | White |
Material | Aluminum & Plastic |
Description
Round LED Baffle Jbox Retrofit Fixture,3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAX LIGHTING Amax Lighting LED-SM6D/WHT 6" Dimmable LED Can Disk Light, 15W, 3000 CCT, 1095 Lumens, 82 CRI, White (LED-SM6D/WHT)
- SIGNIFY HID LED, 38 W, ED90, Mogul Screw (EX39) (38GC/LED/850/ND EX39 BB 6/3)
- ILC Replacement for Military Ms24513-1163 replacement light bulb lamp (MS24513-1163 MILITARY)
- KEYSTONE Ignitor 250-400W HPS, IGN-XG-02 (IGN-XG-02)
- SUNLITE Square LED Retrofit Fixture, 4000K, Cool W (LFX/RDL/4S/10W/D/E/40K)
- SUNLITE LED Baffle Jbox Retrofit Fixture, 3000K, W (LFX/JDL/BF/6R/15W/E/D/30K)
- SUNLITE LFX/RDL/4S/9W/DIM/40K 9 Watt LED Lamp Me (LFX/RDL/4S/9W/DIM/E/40K)
- SUNLITE 5-6" Round Dimmable Energy Star Integrated LED Retrofit Recessed Downlight CCT 27K 30K 35K 40K 50K (87791-SU)
- SATCO Fixture, Retrofit, LED, 7W, Downlight, White / Frosted, 3000K (S39012)
- AFX RFKIT13AJ Retrofit LED Kit, White (RFKIT9AJ)
- CREE Surface Mount Kit, For CR Light Engine (SMK-LE-L)
- Sunlite LED Retrofit Kits