Shop All Security & Flood Lights
Sunlite
Rectangle LED Wallpack Fixture, Dimmable, ETL Listed, 30K/40K/50K CCT Tunable Bronze Finish
Mfr # 87753-SU
Zoro # G601766678
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable? Yes
- Wattage 25/40/60/80
- Width 14.3
- Use Location Outdoor
- Lumens 10000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 87753-SU
- Zoro # G601766678
- UPC # 653703877532
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Width | 14.3 |
Overall Width | 14.3 |
Overall Length | 7.52 |
Length | 7.52 |
Overall Height | 9.2 |
Height | 9.2 |
Depth | 7.52 |
Details
Dimmable? | Yes |
Wattage | 25/40/60/80 |
Use Location | Outdoor |
Lumens | 10000 |
Life Hours | 50000 |
Safety Rating | ETL Listed - Wet Location |
Voltage | 120-277 |
Fixture Shape | Rectangle |
Material | Aluminum |
CRI | 70 |
Color Temperature | 30K/40K/50K |
Finish | Bronze |
Description
Sunlite’s LED slim profile wall pack was designed as a maintenance-free, energy-efficient alternative to fluorescent, high-pressure sodium, and metal halide fixtures. It provides uniform illumination while providing a comfortable visual experience. Perfect for outdoor lighting applications, including garages, hotels, commercial buildings, schools, and hospitals. It is die-cast aluminum housing features a bronze finish and polycarbonate lens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2.5 Inch Square LED Clear Flood Light (1492129)
- SCHUMACHER ELECTRIC Rechargeable 360 degree Slim Inpsection Lamp + Magnetic Touch, Ultra-Bright 600 Kumen LEDS. (SL184RU)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R501 WHB WH)
- GE LAMPS GE Biax (TM) 40W, T5 PL Plug-In Fluorescent Light Bulb (F40/30BX/SPX30)
- SUNLITE LED Dual-Head Square Wall Mount Flood Light Fixture With Motion Sensor Square Lights, 3000K (88911-SU)
- SUNLITE LED Motion Sensor Dual-Head Square Wall Mount IP65 Flood Light Fixture 5000K (88912-SU)
- SUNLITE LED Round IP65 Rated Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor 5000K (88909-SU)
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97068-SU)
- SUNLITE Rectangle LED Wallpack Fixture Dimmable, ETL Listed, 30K 40K 50K CCT Tunable, Bronze Finish (87754-SU)
- SUNLITE LED Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor Round Lights 5000K (88907-SU)
- WESTGATE FLD2-50CW-KNLED BULLET FLOOD LIGHTS, 120-277V (FLD2-50CW-KN)
- Sunlite Security & Flood Lights