Shop All Security & Flood Lights
Sunlite
Rectangle LED Wallpack Fixture Dimmable, ETL Listed, 30K 40K 50K CCT Tunable, Bronze Finish
Mfr # 87754-SU
Zoro # G001766667
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.3
- Voltage 120-277
- Fixture Shape Rectangle
- Finish Bronze
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 87754-SU
- Zoro # G001766667
- UPC # 653703877549
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Width | 14.3 |
Depth | 7.52 |
Overall Length | 7.52 |
Length | 7.52 |
Overall Width | 14.3 |
Overall Height | 9.2 |
Height | 9.2 |
Details
Voltage | 120-277 |
Fixture Shape | Rectangle |
Finish | Bronze |
Material | Aluminum |
Safety Rating | ETL Listed - Wet Location |
CRI | 70 |
Wattage | 60/80/100/120 |
Color Temperature | 30K/40K/50K |
Life Hours | 50000 |
Use Location | Outdoor |
Lumens | 10000 |
Dimmable? | Yes |
Description
Sunlite LED Wall Pack fixtures are designed to provide ample outdoor illumination in a slimmer package. These dimmable wall mount fixtures provide a bright lumen output of 10,000 lumens. The LED wallpacks are an energy efficient and maintenance-free lighting solution with a long life span of up to 50,000 hours. Each fixture is power and color tunable, using 60, 80, 100 or 120 watts. The color temperature can be set to 3000K, 4000K, or 5000K. The weather-resistant metal body is finished in bronze and houses a glass lens. And unlike fluorescent, high pressure sodium, and metal halide fixtures they are instant on at full brightness. Ideal for security and general purpose lighting along the perimeter of buildings, entryways, bay doors or anywhere extra lighting is needed. For use with 120-277 volt electrical service. ETL Listed for wet location installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Electronic Low Voltage Soft Square Track Fixture (ET532B)
- ILC Replacement for Fulham Flft2e13w835 replacement light bulb lamp (FLFT2E13W835 FULHAM)
- MAKITA Cordless Work Light, Bare Tool, 15.4 lb (DML809)
- PELICAN Caster Mobility Package, 0340/50/70 (357)
- SUNLITE LED Outdoor Mini Wall Pack Light, Photocell, 50000 Hour Life, UL Listed, 30K/40K/50K CCT (85527-SU)
- SUNLITE LED Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor Round Lights 5000K (88907-SU)
- SUNLITE LED Round IP65 Rated Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor 5000K (88909-SU)
- SUNLITE LED Dual-Head Square Wall Mount Flood Light Fixture With Motion Sensor Square Lights, 3000K (88911-SU)
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97069-SU)
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97068-SU)
- BAYCO $NIGHTSTICK PRO GRN FLASH/FLOOD LIGHT (BYXPP-5422G)
- Sunlite Security & Flood Lights