Shop All Outdoor Wall Lights
This Product is Discontinued
Sunlite
Rectangle LED Wall Packs Fixture, 5000K (Discontinued)
Mfr # LFX/WP/80W/MV/DLC/50K
Zoro # G3920395
Free Shipping & Returns
This Product is Discontinued
Key Features
- Watts 80W
- Lumens 8148
- Fixture Voltage 120 to 277V
- Color Temp. 5000K
- Fixture Rated Life 50,000 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # LFX/WP/80W/MV/DLC/50K
- Zoro # G3920395
- UPC # 653703970790
- Country of Origin China
- Category Outdoor Wall Lights
Details
Item | Rectangle LED Wall Packs Fixture,5000K |
Watts | 80W |
Lumens | 8148 |
Fixture Voltage | 120 to 277V |
Color Temp. | 5000K |
Fixture Rated Life | 50,000 hr. |
Description
Rectangle LED Wall Packs Fixture,5000K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.