Shop All Security & Flood Lights
Sunlite
Rectangle LED Tallpack Fixture, ETL Listed, 30K/40K/50K CCT Tunable, Black Finish
Mfr # 88119-SU
Zoro # G901766675
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.125
- Fixture Shape Rectangle
- Width 5.25
- Safety Rating ETL Listed - Wet Location
- Overall Height 8.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 88119-SU
- Zoro # G901766675
- UPC # 653703881195
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Depth | 2.125 |
Width | 5.25 |
Overall Height | 8.625 |
Overall Length | 2.125 |
Height | 8.625 |
Overall Width | 5.25 |
Length | 2.125 |
Details
Lumens | 850 |
Fixture Shape | Rectangle |
Safety Rating | ETL Listed - Wet Location |
Voltage | 120 |
Material | Aluminum & Steel |
Use Location | Outdoor |
Life Hours | 50000 |
Finish | Black |
Color Temperature | 30K/40K/50K |
Wattage | 12 |
Dimmable? | No |
CRI | 80 |
Description
Sunlite LED Slim Wall Pack Fixtures are designed to provide ample outdoor illumination. These compact wall mount fixtures are simple to install and provide a bright 850 lumen output at 3000K, 4000K, or 5000K color temperature options. These LED wall packs are an energy efficient and maintenance-free lighting solution with a long life span of up to 50,000 hours. Each fixture uses only 12 watts of electricity and has a low estimated yearly energy cost of $1.45. (Based on 3 hours/day use at $0.11/kWh) A built in photocell provides Dusk to Dawn lighting automatically. The weather-resistant steel and aluminum body is finished in black and houses a durable polycarbonate lens. Ideal for security and general purpose lighting along the perimeter of buildings, entryways or anywhere extra lighting is needed. For use outdoors with 120 volt electrical service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING New Construction Round Mounting Plate (EMP6)
- ELCO LIGHTING Two Circuit Track (EC006W)
- PMI Adjustable Stainless Steel Helmet Clip, Pmi, 14818 (14818)
- ILC Replacement for Osram Sylvania 58748 replacement light bulb lamp (58748 OSRAM SYLVANIA)
- SUNLITE LED Round IP65 Rated Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor 5000K (88909-SU)
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97068-SU)
- SUNLITE LED Motion Sensor Dual-Head Square Wall Mount IP65 Flood Light Fixture 5000K (88912-SU)
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97069-SU)
- SUNLITE Rectangle LED Wallpack Fixture Dimmable, ETL Listed, 30K 40K 50K CCT Tunable, Bronze Finish (87754-SU)
- SUNLITE LED Dual-Head Square Wall Mount Flood Light Fixture With Motion Sensor Square Lights, 3000K (88911-SU)
- PORTOR 35W LED Flood Light Luminaire, CCT Selector, Photocell Sensor, Knuckle Mount (PT-FLS1-35W-3CCT-KM)
- Sunlite Security & Flood Lights