Shop All Chandeliers
Sunlite
Rectangle LED Decorative Outdoor Fixture, Depth: 3
Mfr # LFX/INNOV/WS/14"/12W/30K/BL/SEEDY
Zoro # G3920456
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wall
- Size 6.5"
- Finish Black
- Height 14
- Color Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # LFX/INNOV/WS/14"/12W/30K/BL/SEEDY
- Zoro # G3920456
- UPC # 653703811703
- Country of Origin China
- Category Chandeliers
Dimensions
Size | 6.5" |
Height | 14 |
Width | 6.5 |
Depth | 3 |
Details
Item | Rectangle LED Decorative Outdoor Fixture |
Mounting | Wall |
Finish | Black |
Color | Warm White |
Voltage | 120 |
Dimmable | No |
Lumens | 600 |
CRI | 80 |
Material | Glass |
Warranty | 5 Years |
Average Rated Life (Hours) | 50000 |
Location Rating | ETL Listed - Wet Location |
Wattage | 12 |
Color Temperature | 3000K |
Description
Rectangle LED Decorative Outdoor Fixture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Waterproof, Impact-Resistant 500 Lumen Penlight (NEB-POC-1002)
- SIGNIFY LED, 5.5 W, B11, Medium Screw (E26) (5.5B11/PER/927-922/CL/G/E26/WGX 1FB T20)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 30K (S29816)
- FEIT ELECTRIC LED GRWLGT A19E26 WH 60W (A19/GROWLEDG2BX)
- SUNLITE Linear LED Bath Vanity Bar Fixture, 3000K (LFX/BAR/20W/30K/18"/CH/D/ACRYL)
- HOMEROOTS Rustic Wood & Metal Three Light Hanging Lantern Chandelier, Black & Wood Color (475564)
- ALADDIN LIGHT LIFT Standard Mount All700 (ALL700)
- KUZCO LIGHTING Seven LED Pendant Bouquet Chandelier With Glass Spheres (CH3117)
- QUOIZEL Rowland 5-Light Matte Black Chandelier (ROW5022MBK)
- THOMAS Winslow 25'' Wide 5Light Chandelier, Brushed Nickel (CN310522)
- FEIT ELECTRIC 75 W T4 Chandelier Halogen Bulb 1050 lm Bright White (BPQ75/CL/MC/RP)
- Sunlite Chandeliers