Shop All Fluorescent Light Bulbs
Sunlite
PLT42/E/SP41K 4100K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-4, 10PK
Mfr # 40591-SU
Zoro # G711224136
product price: $59.89
/pk 10, $5.99/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX24q4
- Lumens 3200
- Average Bulb Life 10000 hrs
- Dimmable No
- Light Color Cool White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40591-SU
- Zoro # G711224136
- UPC # 653703405919
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | GX24q4 |
Lumens | 3200 |
Bulb Color Temp. | 4100K |
Item | Compact Fluorescent Plug-in |
Average Bulb Life | 10000 hrs |
Dimmable | No |
Light Color | Cool White |
Description
Sunlite's triple U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAT-IN 30-372 0.375 in. Powerplug Luminaire Disconnect (EA157359)
- STAR BRITE USB Flexible Neck Headboard Light Reading Book Desk Lamp with Clip; Black (ST78443)
- SUNPERIAN 5/6 Inch LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 14W 1100LM CRI90 Dimmable 4-Pack (SP34205-4PC)
- ILC Replacement for Wolf 59-1136 replacement light bulb lamp (59-1136 WOLF)
- SUNLITE 4 Ft T12 Dulux Straight Tube Fluorescent Lamp 40W 2550 Lmn 6500K G13 Base, ROHS Compliant, 30PK (30032-SU)
- SUNLITE PLT42/E/SP65K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs, 4-Pin GX24Q-4, 6500K, 10PK (40593-SU)
- SUNLITE PLT26/E/SP35K 3500K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40578-SU)
- SUNLITE PLT26/E/SP27K 2700K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40576-SU)
- SUNLITE PLD13/E/SP35K 3500K Fluorescent 13W PLD Double U-Shaped Twin Tube CFL Bulbs w/4-Pin G24Q-1, 10PK (40534-SU)
- SUNLITE PL13/SP50K 2-Pin Fluorescent 13W 5000K, U Shaped PL CFL Twin Tube Plugin Light Bulbs w/GX23, 10PK (40511-SU)
- ILC Replacement for Furnlite Fc-952t4 replacement light bulb lamp (FC-952T4 FURNLITE)
- Sunlite Fluorescent Light Bulbs