Shop All Fluorescent Light Bulbs
Sunlite
PLD26/E/SP27K 2700K Fluorescent 26W PLD Double U-Shaped Twin Tube CFL Bulbs w/4-Pin G24Q-3, 10PK
Mfr # 40556-SU
Zoro # G711224167
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24q3
- Average Bulb Life 10000 hrs
- Dimmable No
- Lumens 1560
- Light Color Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 40556-SU
- Zoro # G711224167
- UPC # 653703405568
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | G24q3 |
Bulb Color Temp. | 2700K |
Average Bulb Life | 10000 hrs |
Dimmable | No |
Lumens | 1560 |
Item | Compact Fluorescent Plug-in |
Light Color | Warm White |
Description
Sunlite's double U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYLITE LED Repl Lamp for 42W Fluorescent, 18W, 2250 Lumens, 5000K, 4 Ft. Tube (HL-GT8-4AB-18W-50K)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/850/ND NB DL BB G2 4/1)
- SUPERSHINE 6.5 watts R20 LED Bulb with 525 Lumens Warm White Reflector 50 watts Equivalence (SU1495215)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE45)
- SUNLITE PLT26/E/SP35K 3500K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40578-SU)
- SUNLITE PL13/SP50K 2-Pin Fluorescent 13W 5000K, U Shaped PL CFL Twin Tube Plugin Light Bulbs w/GX23, 10PK (40511-SU)
- SUNLITE PLD13/E/SP35K 3500K Fluorescent 13W PLD Double U-Shaped Twin Tube CFL Bulbs w/4-Pin G24Q-1, 10PK (40534-SU)
- SUNLITE PLT42/E/SP65K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs, 4-Pin GX24Q-4, 6500K, 10PK (40593-SU)
- SUNLITE PLT26/E/SP27K 2700K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40576-SU)
- SUNLITE PLT42/E/SP41K 4100K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-4, 10PK (40591-SU)
- ILC Replacement For PHILIPS F55BX835 (F55BX/835)
- Sunlite Fluorescent Light Bulbs