Shop All Fluorescent Light Bulbs
Sunlite
PLD18/E/SP35K 3500K Fluorescent 18W PLD Double U-Shaped Twin Tube CFL Bulbs w/4-Pin G24q-2, 10PK
Mfr # 40546-SU
Zoro # G311224215
product price: $29.99
/pk 10, $3.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3500K
- Light Color Neutral White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40546-SU
- Zoro # G311224215
- UPC # 653703405469
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Item | Compact Fluorescent Plug-in |
Bulb Color Temp. | 3500K |
Light Color | Neutral White |
Description
Sunlite's double U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Cmh39/par20/830/fl25 replacement light bulb lamp (CMH39/PAR20/830/FL25 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbrite 776607 replacement light bulb lamp (776607 BULBRITE)
- ILC Replacement for Glo-brite 124 RED LED Replacement replacement light bulb lamp (124 RED LED REPLACEMENT GLO-BRITE)
- ILC Replacement for Light Bulb / Lamp 40g30/cl replacement light bulb lamp (40G30/CL LIGHT BULB / LAMP)
- SUNLITE PLT42/E/SP65K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs, 4-Pin GX24Q-4, 6500K, 10PK (40593-SU)
- SUNLITE PLT42/E/SP41K 4100K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-4, 10PK (40591-SU)
- SUNLITE PLT26/E/SP27K 2700K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40576-SU)
- SUNLITE 4 Ft T12 Dulux Straight Tube Fluorescent Lamp 40W 2550 Lmn 6500K G13 Base, ROHS Compliant, 30PK (30032-SU)
- SUNLITE PLD13/E/SP35K 3500K Fluorescent 13W PLD Double U-Shaped Twin Tube CFL Bulbs w/4-Pin G24Q-1, 10PK (40534-SU)
- SUNLITE PL13/SP50K 2-Pin Fluorescent 13W 5000K, U Shaped PL CFL Twin Tube Plugin Light Bulbs w/GX23, 10PK (40511-SU)
- ILC Replacement for Westinghouse F18dtt/35/4p replacement light bulb lamp, 2PK (F18DTT/35/4P WESTINGHOUSE)
- Sunlite Fluorescent Light Bulbs