Shop All Fluorescent Light Bulbs
Sunlite
PLD13/E/SP27K 2700K Fluorescent 13W PLD Double U-Shaped Twin Tube CFL Bulbs w/4-Pin G24Q-1, 10PK
Mfr # 40532-SU
Zoro # G811224180
product price: $33.19
/pk 10, $3.32/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24q1
- Dimmable No
- Lumens 780
- Average Bulb Life 10000 hrs
- Width 1.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40532-SU
- Zoro # G811224180
- UPC # 653703405322
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 1.33 in |
Width | 1.33 in |
Details
Bulb Base Type | G24q1 |
Dimmable | No |
Lumens | 780 |
Item | Compact Fluorescent Plug-in |
Average Bulb Life | 10000 hrs |
Bulb Color Temp. | 2700K |
Light Color | Warm White |
Description
Sunlite's double U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH METAL MED CABINET 16X20X4-3/4"" (MP109)
- ILC Replacement for Damar 200a2399cl 130v Clear replacement light bulb lamp, 4PK (200A2399CL 130V CLEAR DAMAR)
- MILWAUKEE TOOL M18 ROVER HP Flood Light, M18 XC8.0 Batt (2366-20, 48-11-1880)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54483141)
- SUNLITE 4 Ft T12 Dulux Straight Tube Fluorescent Lamp 40W 2550 Lmn 6500K G13 Base, ROHS Compliant, 30PK (30032-SU)
- SUNLITE PL13/SP50K 2-Pin Fluorescent 13W 5000K, U Shaped PL CFL Twin Tube Plugin Light Bulbs w/GX23, 10PK (40511-SU)
- SUNLITE PLT26/E/SP27K 2700K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40576-SU)
- SUNLITE PLT26/E/SP35K 3500K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40578-SU)
- SUNLITE PLD13/E/SP35K 3500K Fluorescent 13W PLD Double U-Shaped Twin Tube CFL Bulbs w/4-Pin G24Q-1, 10PK (40534-SU)
- SUNLITE PLT42/E/SP41K 4100K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-4, 10PK (40591-SU)
- ILC Replacement for Lights OF America 27W Sunlight Desk Lamp replacement light bulb lamp (27W SUNLIGHT DESK LAMP LIGHTS OF AMERICA)
- Sunlite Fluorescent Light Bulbs