Shop All Fluorescent Light Bulbs
Sunlite
PL9/SP41K 2-Pin Fluorescent 9W 4100K U Shaped PL CFL Twin Tube Plugin Light Bulbs w/G23 Base, 10PK
Mfr # 40506-SU
Zoro # G811224234
product price: $33.19
/pk 10, $3.32/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G23
- Bulb Color Temp. 4100K
- Average Bulb Life 10000 hrs
- Dimmable No
- Length 1.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40506-SU
- Zoro # G811224234
- UPC # 653703405063
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 1.23 in |
Width | 0.67 in |
Details
Bulb Base Type | G23 |
Bulb Color Temp. | 4100K |
Item | Compact Fluorescent Plug-in |
Average Bulb Life | 10000 hrs |
Dimmable | No |
Voltage | 120V |
Lumens | 530 |
Light Color | Cool White |
Description
Sunlite's U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE One-Light Indoor Mini Pendant White (7028600)
- COAST Coast 3004960 XPH25R 400 Lumens LED Head Lamp CR123 Battery; Black (3004960)
- ILC Replacement for Whelen Engineering S30tl (S30TL WHELEN ENGINEERING)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- SUNLITE PLT42/E/SP65K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs, 4-Pin GX24Q-4, 6500K, 10PK (40593-SU)
- SUNLITE PLT26/E/SP35K 3500K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40578-SU)
- SUNLITE PL13/SP50K 2-Pin Fluorescent 13W 5000K, U Shaped PL CFL Twin Tube Plugin Light Bulbs w/GX23, 10PK (40511-SU)
- SUNLITE PLT42/E/SP41K 4100K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-4, 10PK (40591-SU)
- SUNLITE PLT26/E/SP27K 2700K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40576-SU)
- SUNLITE PLD13/E/SP35K 3500K Fluorescent 13W PLD Double U-Shaped Twin Tube CFL Bulbs w/4-Pin G24Q-1, 10PK (40534-SU)
- ILB GOLD Cfl Triple Twin-4 Pin Fluorescent Bulb, Replacement For Ge General Electric G.E 48864 (48864)
- Sunlite Fluorescent Light Bulbs