Shop All Fluorescent Light Bulbs
Sunlite
PL9/SP27K 2-Pin Fluorescent 9W 2700K U Shaped PL CFL Twin Tube Plugin Light Bulbs w/G23 Base, 10PK
Mfr # 40502-SU
Zoro # G211224162
product price: $35.15
/pk 10, $3.51/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G23
- Length 1.24 in
- Lumens 530
- Average Bulb Life 10000 hrs
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40502-SU
- Zoro # G211224162
- UPC # 653703405025
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 1.24 in |
Width | 0.81 in |
Details
Bulb Base Type | G23 |
Lumens | 530 |
Average Bulb Life | 10000 hrs |
Dimmable | No |
Bulb Color Temp. | 2700K |
Item | Compact Fluorescent Plug-in |
Light Color | Warm White |
Description
Sunlite's U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH Ballast, 6 to 9W, Open, Straight Tube Lamps (C179)
- ILC Replacement For SATCO S2840 (S2840)
- SUREFIRE Tactical Flashlight, CR123A, 500/5lm (EDCL1-T)
- STEELMAN Slim Profile LED Headlamp with Rear Flasher and 3 AA Batteries (79052)
- SUNLITE 4 Ft T12 Dulux Straight Tube Fluorescent Lamp 40W 2550 Lmn 6500K G13 Base, ROHS Compliant, 30PK (30032-SU)
- SUNLITE PLT26/E/SP35K 3500K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40578-SU)
- SUNLITE PLD13/E/SP35K 3500K Fluorescent 13W PLD Double U-Shaped Twin Tube CFL Bulbs w/4-Pin G24Q-1, 10PK (40534-SU)
- SUNLITE PLT26/E/SP27K 2700K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40576-SU)
- SUNLITE PLT42/E/SP65K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs, 4-Pin GX24Q-4, 6500K, 10PK (40593-SU)
- SUNLITE PLT42/E/SP41K 4100K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-4, 10PK (40591-SU)
- ILC Replacement for Sylvania 20767 replacement light bulb lamp (20767 SYLVANIA)
- Sunlite Fluorescent Light Bulbs