Shop All Fluorescent Light Bulbs
Sunlite
PL7/SP35K Plugin U-Shaped Compact Fluorescent Lamp, 7W, 360 Lumens, 3500K, 2-Pin G23 Base, 10PK
Mfr # 40499-SU
Zoro # G511224268
product price: $28.49
/pk 10, $2.85/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G23
- Lumens 360
- Bulb Color Temp. 3500K
- Average Bulb Life 10000 hrs
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40499-SU
- Zoro # G511224268
- UPC # 653703404998
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | G23 |
Item | Compact Fluorescent Plug-in |
Lumens | 360 |
Bulb Color Temp. | 3500K |
Average Bulb Life | 10000 hrs |
Dimmable | No |
Light Color | Neutral White |
Description
Discover the innovative Sunlites U-Shaped PL 2-Pin U-Shaped Fluorescent Lamp, designed for efficient light distribution and easy installation in tight spaces. This energy-efficient lamp delivers 360 lumens of neutral white 3500K light while consuming only 7 watts, making it the right choice for your space. With a long-lasting average life of 10,000 hours, it reduces the need for frequent replacements. The compact 2-Pin G23 base ensures a secure and easy connection, allowing for hassle-free installation and compatibility with a wide range of fixtures. Easy to install and maintain, this lamp is the perfect blend of style, functionality, and sustainability. Lamp Dimensions 5.25 L x 1.259 D.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Sunlight 500 Lumen Rechargeable Handheld Dual Temp (AST50SLMAX)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Satin Aluminum Finish (SF77-139)
- ELCO LIGHTING 5 LED IC Airtight Sloped Ceiling Single Wall New Construction Housing" (EL590ICA)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 120-347 Volts (65/853)
- SUNLITE PLT26/E/SP27K 2700K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40576-SU)
- SUNLITE PLT26/E/SP35K 3500K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40578-SU)
- SUNLITE PL13/SP50K 2-Pin Fluorescent 13W 5000K, U Shaped PL CFL Twin Tube Plugin Light Bulbs w/GX23, 10PK (40511-SU)
- SUNLITE PLD13/E/SP35K 3500K Fluorescent 13W PLD Double U-Shaped Twin Tube CFL Bulbs w/4-Pin G24Q-1, 10PK (40534-SU)
- SUNLITE PLT42/E/SP65K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs, 4-Pin GX24Q-4, 6500K, 10PK (40593-SU)
- SUNLITE 4 Ft T12 Dulux Straight Tube Fluorescent Lamp 40W 2550 Lmn 6500K G13 Base, ROHS Compliant, 30PK (30032-SU)
- ILC Replacement for Satco S2903 replacement light bulb lamp (S2903 SATCO)
- Sunlite Fluorescent Light Bulbs