Shop All Fluorescent Light Bulbs
Sunlite
PL13/E/SP35K 4-Pin Fluorescent 13W 3500K U Shaped PL CFL Twin Tube Plugin Lght Bulbs w/2GX7, 10PK
Mfr # 40495-SU
Zoro # G711224228
product price: $37.99
/pk 10, $3.80/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2GX7
- Lumens 720
- Average Bulb Life 10000 hrs
- Dimmable No
- Light Color Neutral White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40495-SU
- Zoro # G711224228
- UPC # 653703404950
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | 2GX7 |
Lumens | 720 |
Average Bulb Life | 10000 hrs |
Item | Compact Fluorescent Plug-in |
Bulb Color Temp. | 3500K |
Dimmable | No |
Light Color | Neutral White |
Description
Sunlite's U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH Ballast, 277V, 6 to 9W, Class B (CE108-27)
- FEIT ELECTRIC LED, 8.8 W, A19, Medium Screw (E26), PK4 (A1960/950CA/FIL/4)
- CELEBRATIONS Incandescent Multicolored 15 ct String Christmas Lights 15 ft. (G4515MUA)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6935)
- SUNLITE PLT42/E/SP41K 4100K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-4, 10PK (40591-SU)
- SUNLITE PLD13/E/SP35K 3500K Fluorescent 13W PLD Double U-Shaped Twin Tube CFL Bulbs w/4-Pin G24Q-1, 10PK (40534-SU)
- SUNLITE 4 Ft T12 Dulux Straight Tube Fluorescent Lamp 40W 2550 Lmn 6500K G13 Base, ROHS Compliant, 30PK (30032-SU)
- SUNLITE PLT26/E/SP35K 3500K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40578-SU)
- SUNLITE PL13/SP50K 2-Pin Fluorescent 13W 5000K, U Shaped PL CFL Twin Tube Plugin Light Bulbs w/GX23, 10PK (40511-SU)
- SUNLITE PLT26/E/SP27K 2700K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40576-SU)
- ILC Replacement for Ottlite 508 Illumination 24 Watt Tube replacement light bulb lamp (508 ILLUMINATION 24 WATT TUBE OTTLITE)
- Sunlite Fluorescent Light Bulbs