Shop All Track Connectors
This Product is Discontinued
Sunlite
Oval LED Double Band Fixture, 4000K, Cool (Discontinued)
Mfr # LFX/DCO32/OVAL/BLK/40W/D/40K
Zoro # G3920316
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Surface
- Color Cool White
- Width 18
- Average Rated Life (Hours) 50000
- Lumens 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # LFX/DCO32/OVAL/BLK/40W/D/40K
- Zoro # G3920316
- UPC # 653703491042
- Country of Origin China
- Category Track Connectors
Dimensions
Width | 18 |
Height | 4.5 |
Size | 32" |
Depth | 32.5 |
Details
Item | Oval LED Double Band Fixture,4000K,Cool |
Mounting | Surface |
Color | Cool White |
Average Rated Life (Hours) | 50000 |
Lumens | 3200 |
Dimmable | Yes |
Finish | Black |
Warranty | 5 Years |
CRI | 80 |
Color Temperature | 4000K |
Beam Spread | 140° |
Location Rating | ETL - Damp Location |
Wattage | 40 |
Material | Steel & Acrylic |
Voltage | 120 |
Description
Oval LED Double Band Fixture,4000K,Cool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.