Shop All Deck Lighting
Sunlite
Outdoor Commercial Flood Lights Dusk to Dawn Photocell Adjustable 3 CCT 3000K-5000K Dimmable
Mfr # 85513-SU
Zoro # G003964894
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- CRI 70
- Length 1.93
- Housing Color Bronze
- Voltage 100-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 85513-SU
- Zoro # G003964894
- UPC # 653703855134
- Country of Origin China
- Category Deck Lighting
Dimensions
Length | 1.93 |
Height | 8.03 |
Width | 5.14 |
Overall Length | 1.93 |
Depth | 1.72 |
Overall Width | 5.14 |
Overall Height | 8.03 |
Details
Housing Material | Aluminum |
CRI | 70 |
Housing Color | Bronze |
Voltage | 100-277 |
Lumens | 3900 |
Watts | 30 |
Color Temperature | 3000K/4000K/5000K |
Rated Life | 50000 hr |
Housing Finish | Bronze |
Description
Sunlite's LED street light fixtures provide ample outdoor illumination and high visibility. They are an energy-efficient solution for your lighting needs. Perfect for commercial, industrial, roadway, parking lot, and pathway lighting. Long life, LED technology built-in means no bulbs to replace and up to 50,000 hours of maintenance-free service. ETL Listed for wet location installation and DLC Listed for quality and efficiency. Mounting brackets sold seperately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18, LED Work Light Bare Tool Only (2735-20)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 55W, 120-277V (2GTL 4 60L EZ1 LP835)
- ILC Replacement for Philips Bc150q/cl ETG replacement light bulb lamp (BC150Q/CL ETG PHILIPS)
- ELCO LIGHTING Electronic Low Voltage Soft Square Track Fixture (ET532W)
- SUNLITE LED Outdoor Post Top Light Residential Commercial Pole Light Adjustable 3 CCT 3000K-5000K (85526-SU)
- NATURE SPRING Set of 6 Solar Path Bollard Lights 15" Stainless Steel Outdoor Stake Lighting for Garden, (Black) (926365TRG)
- MAXSA INNOVATIONS Metal Solar Deck Light - Stainless Steel, PK 4 (47334-SS)
- BELL + HOWELL Swivel Solar Powered 3 W LED Deck Light 4 pk (7846)
- ELCO LIGHTING Mini LED Step Light with Scoop (ELST9840B)
- NATURE SPRING Solar Powered Lights-Set of 2, 32" Hanging Coach Lanterns with 2 Shepherd Hooks-LED Outdoor Lighting (909987VAJ)
- CLASSY CAPS Classy Caps Mfg Inc SL178 BLACK ALUMINUM DECK and WALL LIGHT (SL178)
- Sunlite Deck Lighting