Shop All Sconces
Sunlite
Nautical Style Outdoor Wall Fixture, E26, Weatherproof Polycarbonate, Prismatic Acrylic Lens, Wht
Mfr # 41367-SU
Zoro # G008746068
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Type E26
- Height 9.3"
- Dimmable Yes
- Fixture Voltage 120
- Glass Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9.3" |
Details
Fixture Type | E26 |
Dimmable | Yes |
Fixture Voltage | 120 |
Item | Fixtures |
Glass Color | White |
Lamp Included | No |
Lighting Certification | UL Listed - Wet Location |
Fixture Wattage | 60W Max |
Description
Nautical Style Outdoor Wall Fixture, Medium Base Socket E26, Weatherproof Polycarbonate, Prismatic Acrylic Lens, UL Listed, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hatch Lighting Hc226ps/uv/dj (HC226PS/UV/DJ HATCH LIGHTING)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- ELCO LIGHTING Mini Frosted Glass Downlight (E225W)
- BAYCO NightStick® Professional 66 LED Dual Function Rechargeable Work Light SLR-2166, Yellow (SLR-2166)
- SUNLITE 14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture (81481-SU)
- SUNLITE 2-Light Black Up Down Aluminum Steel Cylinder LED Outdoor Wall Sconce CCT 3000K 4000K 5000K (81294-SU)
- SUNLITE LED Lght Fixture, 24W Total 100W, 1700 Lumens, 30K/40K/50K, 50,000 Hour Life Span, IP54 Rated, Blk (88142-SU)
- SUNLITE 1-Light Black LED Outdoor Decorative Light Sconce Fixture, CCT Color Tunable 3000K 4000K 5000K (81435-SU)
- SUNLITE 2-Light Black LED Outdoor Up Down Aluminum Steel Rectangular Wall Sconce CCT 30K/40K/50K (81295-SU)
- VAXCEL Katmai 2L Sconce Bronze (W0277)
- DWELED Duet 6in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-55206)
- Sunlite Sconces