Shop All Sconces
Sunlite
Nautical Style Outdoor Wall Fixture, E26, Weatherproof Polycarbonate, Prismatic Acrylic Lens, Blk
Mfr # 41370-SU
Zoro # G008746037
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Type E26
- Height 9"
- Dimmable Yes
- Fixture Voltage 120
- Glass Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9" |
Details
Fixture Type | E26 |
Dimmable | Yes |
Fixture Voltage | 120 |
Item | Fixtures |
Glass Color | Black |
Lighting Certification | UL Listed - Wet Location |
Fixture Wattage | 60W Max |
Lamp Included | No |
Description
Nautical Style Outdoor Wall Fixture, Medium Base Socket E26, Weatherproof Polycarbonate, Prismatic Acrylic Lens, UL Listed, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STYLUS PRO Industrial Penlight, LED, Blue (66122)
- ILC Replacement for PHILIPS FB31T8/TL841/ALTO (FB31T8/TL841/ALTO PHILIPS)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 3500K Natural White Dimmable E26 Base 6-Pack (LR31862-6PK)
- ILC Replacement for WESTINGHOUSE 5752 (05752 WESTINGHOUSE)
- SUNLITE 1-Light Black LED Outdoor Decorative Light Sconce Fixture, CCT Color Tunable 3000K 4000K 5000K (81435-SU)
- SUNLITE 2-Light Black Up Down Aluminum Steel Cylinder LED Outdoor Wall Sconce CCT 3000K 4000K 5000K (81294-SU)
- SUNLITE LED Lght Fixture, 24W Total 100W, 1700 Lumens, 30K/40K/50K, 50,000 Hour Life Span, IP54 Rated, Blk (88142-SU)
- SUNLITE 14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture (81481-SU)
- SUNLITE 2-Light Black LED Outdoor Up Down Aluminum Steel Rectangular Wall Sconce CCT 30K/40K/50K (81295-SU)
- MAXIM Glamour 2-Light 4.75" Wide Champagne / Gold Wall Sconce (26362CHPGLD)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- Sunlite Sconces