Shop All Strip Lights
Sunlite
Linear LED Strip Fixture, 3000K, Warm Whit, Depth: 48
Mfr # LFX/ST/4FT/2L/30W/MV/30K
Zoro # G3920754
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Surface
- Height 2.15
- Voltage 120-277
- Width 3.54
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # LFX/ST/4FT/2L/30W/MV/30K
- Zoro # G3920754
- UPC # 653703854090
- Country of Origin China
- Category Strip Lights
Dimensions
Height | 2.15 |
Width | 3.54 |
Size | 48" |
Depth | 48 |
Details
Item | Linear LED Strip Fixture,3000K,Warm Whit |
Mounting | Surface |
Voltage | 120-277 |
Dimmable | No |
Warranty | 3 Years |
CRI | 80 |
Finish | White |
Color | Warm White |
Wattage | 30 |
Location Rating | UL Listed - Damp Location |
Lumens | 3850 |
Color Temperature | 3000K |
Average Rated Life (Hours) | 50000 |
Material | Metal & Plastic |
Description
Linear LED Strip Fixture,3000K,Warm Whit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI Wrap 4000K LED, 132.7 lm/W, 4,000 K (FSWEZ440L840-UNV)
- ILC Replacement for Lycian 1207 Midget 2K replacement light bulb lamp (1207 MIDGET 2K LYCIAN)
- PELICAN HeadsUp Lite 2610 LED Headlight (2610-033-110)
- VAXCEL Bryce 3L Vanity Bronze (VL55403BBZ)
- SUNLITE Linear LED Strip Fixture, 3000K, Warm Whit (LFX/ST/4FT/1L/15W/30K)
- SUNLITE Linear LED Strip Fixture, 4000K, Cool Whit, Wattage: 15 (LFX/ST/4FT/1L/15W/40K)
- SUNLITE Linear LED Vapor Proof Fixture, 4000K, Coo (LFX/VTS/4'/45W/MV/40K)
- SUNLITE Square LED Mushroom Fixture, 4000K, Cool W, Height: 3 (LFX/MU/SQ/11''/16W/E/D/40K)
- SUNLITE Square LED Mushroom Fixture, 3000K, Warm W, Width: 15 (LFX/MU/SQ/14''/24W/E/D/30K)
- SUNLITE Linear LED Strip Fixture, 5000K, Super Whi, Depth: 24 (LFX/ST/2FT/1L/11W/50K)
- SIGNIFY LED Linear Wraparnd Fixture, 4 ft., 3500K (FSW440L835-UNV-DIM)
- Sunlite Strip Lights