Shop All LED Bay Lights
This Product is Discontinued
Sunlite
Linear LED Plant Shop light Fixture 48" (Discontinued)
Mfr # LFX/PGL/SHOP/4FT/48W
Zoro # G3920833
This Product is Discontinued
Key Features
- CRI 0
- Dimmable No
- Voltage 120
- Width 4.5
- Warranty 3 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # LFX/PGL/SHOP/4FT/48W
- Zoro # G3920833
- UPC # 653703881966
- Country of Origin China
- Category LED Bay Lights
Dimensions
Width | 4.5 |
Height | 2.5 |
Depth | 48 |
Size | 48" |
Fixture Cord Length | 5' Cord |
Details
Item | Linear LED Plant Shop light Fixture 48" |
CRI | 0 |
Dimmable | No |
Voltage | 120 |
Warranty | 3 Years |
Location Rating | UL Listed - Damp Location |
Finish | White |
Mounting | Pendant |
Beam Spread | 120° |
Wattage | 48 |
Color | 0 |
Average Rated Life (Hours) | 35000 |
Material | Metal & Plastic |
Description
Linear LED Plant Shop light Fixture 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.