Shop All LED Outdoor Lighting
This Product is Discontinued
Sunlite
LFX/VF/24W/BN/ES/40K 24 Watt LED Lamp N/ (Discontinued)
Mfr # LFX/VF/24"/24W/BN/E/40K
Zoro # G3920727
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277V
- Watts 24W
- Mounting Wall
- Lumens 1680
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # LFX/VF/24"/24W/BN/E/40K
- Zoro # G3920727
- UPC # 653703490878
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Height | 6 |
Width | 5.5 |
Size | 24" |
Depth | 24 |
Description
LFX/VF/24W/BN/ES/40K 24 Watt LED Lamp N/, Light Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.