Shop All LED Under Cabinet Lighting
This Product is Discontinued
Sunlite
LFX/UC/46/14W/30K LED 14W 46" Linkable U (Discontinued)
Mfr # LFX/UC/46/14W/30K
Zoro # G3920797
This Product is Discontinued
Key Features
- Lumens 1120
- Warranty 2 Years
- Height 1.5
- Voltage 120
- Width 0.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # LFX/UC/46/14W/30K
- Zoro # G3920797
- UPC # 653703530741
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 1.5 |
Width | 0.91 |
Size | 46" |
Depth | 46.18 |
Fixture Cord Length | 5' Foot |
Details
Item | LFX/UC/46/14W/30K LED 14W 46" Linkable U |
Lumens | 1120 |
Warranty | 2 Years |
Voltage | 120 |
CRI | 80 |
Dimmable | No |
Location Rating | ETL Listed |
Mounting | Under Cabinet |
Wattage | 14 |
Average Rated Life (Hours) | 35000 |
Beam Spread | 120° |
Color | Warm White |
Material | Plastic |
Finish | White |
Color Temperature | 3000K |
Description
LFX/UC/46/14W/30K LED 14W 46 In. Linkable U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.