Shop All LED Retrofit Kits
Sunlite
LFX/RDL/4S/9W/DIM/40K 9 Watt LED Lamp Me
Mfr # LFX/RDL/4S/9W/DIM/E/40K
Zoro # G3920648
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 630
- Dimmable Yes
- Voltage 120
- Width 5
- Color Temperature 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # LFX/RDL/4S/9W/DIM/E/40K
- Zoro # G3920648
- UPC # 653703891248
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Width | 5 |
Height | 2.5 |
Depth | 5 |
Size | 4" |
Details
Item | LFX/RDL/4S/9W/DIM/40K 9 Watt LED Lamp Me |
Lumens | 630 |
Dimmable | Yes |
Voltage | 120 |
Color Temperature | 4000K |
CRI | 80 |
Warranty | 5 Years |
Wattage | 9 |
Mounting | Recessed |
Material | Aluminum & Plastic |
Average Rated Life (Hours) | 50000 |
Finish | White |
Location Rating | ETL - Damp Location |
Beam Spread | 110° |
Color | Cool White |
Description
LFX/RDL/4S/9W/DIM/40K 9 Watt LED Lamp Me
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E E SYSTEMS GROUP Pure Digital Solar Powered Smart Light Daylight White Light (EE814WDC)
- SAGINAW CONTROL & ENGINEERING Fixture, LED Light w/o Outlet (SCE-LF24NO)
- KEYSTONE PowerZone Linkable Shop Light, 120, 80 W, 1-Lamp, LED Lamp, 10000 Lumens, 4000 K Color Temp (O-SL4P-10000L)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 35K MVOLT OP BRZ)
- SUNLITE 5-6" Round Dimmable Energy Star Integrated LED Retrofit Recessed Downlight CCT 27K 30K 35K 40K 50K (87791-SU)
- SUNLITE Round LED Retrofit Fixture, 5000K, Super W, Wattage: 10 (LFX/RDL/4R/10W/E/D/50K)
- SUNLITE LED Baffle Jbox Retrofit Fixture, 3000K, W (LFX/JDL/BF/6R/15W/E/D/30K)
- SUNLITE Square LED Retrofit Fixture, 4000K, Cool W (LFX/RDL/4S/10W/D/E/40K)
- LIGHT EFFICIENT DESIGN 11W G24Q RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7324-50K-G3)
- SIGNIFY LED Retrofit Kit, 47-7/8"L, 30W, 4000K (EVOKIT CLKE 2X4 42L 30W 840 UNV 0-10 P1)
- JESCO 4-Inch 9W LED Retrofit Downlight 3500K (RE-NEO-RDR-4001-09-3580-WH)
- Sunlite LED Retrofit Kits