Shop All Track Connectors
Sunlite
LFX/HM/BN/D/12W/40K LED 12 Watt Half Moo
Mfr # LFX/HM/BN/D/40K
Zoro # G3920219
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wall
- Color Cool White
- Wattage 12
- CRI 81
- Lumens 890
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # LFX/HM/BN/D/40K
- Zoro # G3920219
- UPC # 653703490717
- Country of Origin China
- Category Track Connectors
Dimensions
Size | 12" |
Width | 3.5 |
Depth | 12 |
Height | 6 |
Details
Item | LFX/HM/BN/D/12W/40K LED 12 Watt Half Moo |
Mounting | Wall |
Color | Cool White |
Wattage | 12 |
CRI | 81 |
Lumens | 890 |
Dimmable | Yes |
Voltage | 120 |
Material | Aluminum & Plastic |
Location Rating | ETL - Damp Location |
Beam Spread | 120° |
Average Rated Life (Hours) | 50000 |
Finish | Brushed Nickel |
Color Temperature | 4000K |
Warranty | 5 Years |
Description
LFX/HM/BN/D/12W/40K LED 12 Watt Half Moo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Stinger / Dejay J.0075-b/1001 replacement light bulb lamp (J.0075-B/1001 STINGER / DEJAY)
- ILC Replacement for Amsco P093926-113 replacement light bulb lamp (P093926-113 AMSCO)
- FEIT ELECTRIC 3.3 W, BA10, Candelabra Screw (E12), PK6 (CFC40/950CA/FIL/6)
- NEWHOUSE LIGHTING Outdoor Weatherproof 12W LED Landscape Bullet Flood Light, Bronze (V5BLF12BRZ)
- ELCO LIGHTING Floating Canopy and Feed Point Track Accessory (EC809W)
- ELCO LIGHTING Straight Connector Track Accessory (EP803N)
- JUNO LIGHTING Live End Connector, Black (R38 BL)
- JUNO LIGHTING T-Connector, Black (R25 BL)
- JUNO LIGHTING Flexible Adj. Connector, Black (R20 BL)
- JUNO LIGHTING Live End Connector, White (R38 WH)
- JUNO LIGHTING Adj. Connector, White (R24 WH)
- Sunlite Track Connectors