Shop All Bay Lights
Sunlite
LFX/DSG/PD/D/9W/JUN 9 Watt LED Decorativ
Mfr # LFX/DSG/PD/D/9W/JUN
Zoro # G3920289
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Mounting Pendant
- Dimmable Yes
- Wattage 9
- Finish Decorative Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # LFX/DSG/PD/D/9W/JUN
- Zoro # G3920289
- UPC # 653703887142
- Country of Origin China
- Category Bay Lights
Dimensions
Fixture Cord Length | 72" Cord |
Outside Diameter | 4.75 |
Details
Item | LFX/DSG/PD/D/9W/JUN 9 Watt LED Decorativ |
Voltage | 120 |
Mounting | Pendant |
Dimmable | Yes |
Wattage | 9 |
Finish | Decorative Glass |
CRI | 81 |
Color | Warm White |
Average Rated Life (Hours) | 35000 |
Lumens | 800 |
Location Rating | ETL - Damp Location |
Color Temperature | 3000K |
Material | Steel Housing |
Beam Spread | 120° |
Warranty | 5 Years |
Description
LFX/DSG/PD/D/9W/JUN 9 Watt LED Decorativ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON OPTICAL Carson Illuminated Hand-Held Aspheric Magnifier, 2.5in, 5x LED Lighted, White (SV-50)
- AMERICAN LIGHTING 6" 15W PIR Sensor Closet Lite, QD6-30-WH (QD6-30-WH)
- SIGNIFY LED Lamp, 24 deg. Angle, 2700K Color Temp. (8MR16/LED/827/F25/DIM 12V 10/1FB)
- ILC Replacement for GE General Electric G.E 47950 replacement light bulb lamp (47950 GE GENERAL ELECTRIC G.E)
- METALUX Allpro Heavy Duty Vaportite 4Ft 2L Unv1 (APHDVT-232)
- METALUX Hbl Monopoint Hanger W/Hub (HBL-SPM)
- METALUX LED Linear Striplight 4 ft., 4000 lumens, 3500K, 0 - 10V dimmable driver (4WNLED-LD4-40SL-F-UNV-L835-CD1-U)
- METALUX Hbled Ld5 18000Lm N Unv 5000K Cd2 Ms U (HBLED-LD5-18SE-N-UNV-L850-CD2-MS-U)
- METALUX Clear Refractor, 16" (RHB-CLR)
- METALUX Ft Led Striplite, 9600 Lm, 40K, 0-10V, 8 (8TSNLED-LD5-96SL-UNV-L840-CD1-U)
- METALUX LED Recessed Troffer, 2 x 4, 4800 Lumen, 3500K, 0 to 10V Driver (24GR-LD5-48-F1-UNV-L835-CD1-U)
- Sunlite Bay Lights