Shop All Acrylic Panels
Sunlite
LFX/DCO7/MINI/BN/E/D/15W/40K LED 15 Watt
Mfr # LFX/DCO7/MINI/BN/E/D/15W/40K
Zoro # G3920106
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.2
- Dimmable Yes
- Color Cool White
- Width 7.2
- Lumens 1020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # LFX/DCO7/MINI/BN/E/D/15W/40K
- Zoro # G3920106
- UPC # 653703883526
- Country of Origin China
- Category Acrylic Panels
Dimensions
Depth | 7.2 |
Width | 7.2 |
Size | 7" |
Outside Diameter | 7.4 |
Height | 2.42 |
Details
Item | LFX/DCO7/MINI/BN/E/D/15W/40K LED 15 Watt |
Dimmable | Yes |
Color | Cool White |
Lumens | 1020 |
Finish | Brushed Nickel |
Warranty | 5 Years |
Average Rated Life (Hours) | 50000 |
Location Rating | ETL - Damp Location |
Mounting | Surface |
Wattage | 15 |
Beam Spread | 120° |
CRI | 81 |
Color Temperature | 4000K |
Material | Steel & Acrylic |
Voltage | 120 |
Description
LFX/DCO7/MINI/BN/E/D/15W/40K LED 15 Watt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips El/a R30 16W replacement light bulb lamp (EL/A R30 16W PHILIPS)
- EURI LIGHTING LED PAR16 50W Dim ES (EP16-7W4020ew)
- ENERGIZER Black No CR123 (ENPMHT1L)
- ILC Replacement for High Q Altair SA replacement light bulb lamp (ALTAIR SA HIGH Q)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK10 (ZUSA-LDP-11B)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK5 (ZUSA-LDP-32A)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK10 (ZUSA-LDP-31B)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK2 (ZUSA-LDP-12A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-26A)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK5 (ZUSA-LDP-20A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK10 (ZUSA-LDP-29B)
- Sunlite Acrylic Panels