Shop All Track Connectors
Sunlite
LFX/DCO12/BN/15W/D/40K/EM LED 15W 12" De
Mfr # LFX/DCO12/BN/15W/D/40K/EM
Zoro # G3919896
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cool White
- Mounting Surface
- Warranty 5 Years
- Voltage 120
- Location Rating ETL - Damp Location
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # LFX/DCO12/BN/15W/D/40K/EM
- Zoro # G3919896
- UPC # 653703456010
- Country of Origin China
- Category Track Connectors
Dimensions
Size | 12" |
Outside Diameter | 12 |
Details
Item | LFX/DCO12/BN/15W/D/40K/EM LED 15W 12" De |
Color | Cool White |
Mounting | Surface |
Warranty | 5 Years |
Voltage | 120 |
Location Rating | ETL - Damp Location |
CRI | 80 |
Material | Steel & Acrylic |
Wattage | 15 |
Average Rated Life (Hours) | 50000 |
Finish | Brushed Nickel |
Color Temperature | 4000K |
Lumens | 1100 |
Dimmable | Yes |
Beam Spread | 120° |
Description
LFX/DCO12/BN/15W/D/40K/EM LED 15W 12 In. De
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 6g1085 (6G1085 GE GENERAL ELECTRIC G.E)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 16-Pack (LR21442-16PK)
- PROGRESS LIGHTING One-Light Brushed Nickel LED Bath Vanity (P300243-009-30)
- ILB GOLD Bulb, LED Shape A19, L60A19N1541K, 5PK (L60A19N1541K)
- JUNO LIGHTING Floating Connector, Silver (R29 SL)
- JUNO LIGHTING Live End Connector, White (R38 WH)
- JUNO LIGHTING Adj. Connector, Black (R24 BL)
- JUNO LIGHTING Cord and Plug Connector 3-Wire, White (R122 WH)
- ELCO LIGHTING Live End Connector Track Accessory (EC801W)
- JUNO LIGHTING End Feed Connector and J-Box Cover, White (R21 WH)
- LUMAPRO Accy, Floating Connector (10F189)
- Sunlite Track Connectors