Shop All Track Connectors
Sunlite
LFX/DBN/15/23W/FR/DIM/30K LED 23 Watt De
Mfr # LFX/DBN/15/23W/FR/DIM/30K
Zoro # G3919573
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Warm White
- Mounting Surface
- Average Rated Life (Hours) 50000
- Location Rating ETL - Damp Location
- Warranty 5 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # LFX/DBN/15/23W/FR/DIM/30K
- Zoro # G3919573
- UPC # 653703490557
- Country of Origin China
- Category Track Connectors
Dimensions
Outside Diameter | 15 |
Size | 15" |
Details
Item | LFX/DBN/15/23W/FR/DIM/30K LED 23 Watt De |
Color | Warm White |
Mounting | Surface |
Average Rated Life (Hours) | 50000 |
Location Rating | ETL - Damp Location |
Warranty | 5 Years |
Voltage | 120 |
CRI | 81 |
Wattage | 23 |
Beam Spread | 120° |
Dimmable | Yes |
Material | Steel & Glass |
Color Temperature | 3000K |
Finish | Brushed Nickel |
Lumens | 1380 |
Description
LFX/DBN/15/23W/FR/DIM/30K LED 23 Watt De
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S29438 (S29438)
- ILC Replacement for Ushio Exn/s/fg replacement light bulb lamp (EXN/S/FG USHIO)
- ILB GOLD Full Spectrum Bulb, Replacement For Satco F108T12/D/Ho, 10PK (F108T12/D/HO)
- ILC Replacement for GE General Electric G.E Hr400dx33 replacement light bulb lamp (HR400DX33 GE GENERAL ELECTRIC G.E)
- JUNO LIGHTING End Feed Connector and J-Box Cover, Black (R21 BL)
- ELCO LIGHTING Live End Connector Track Accessory (EC801W)
- JUNO LIGHTING T-Connector, Black (R25 BL)
- JUNO LIGHTING Cord and Plug Connector, Black (R22 BL)
- ELCO LIGHTING Flexible Connector Track Accessory (EP802N)
- JESCO LIGHTING GROUP H-System Flexible Connector with Powerfeed- White (HFLXJWH)
- JUNO LIGHTING Live End Connector, Black (R38 BL)
- Sunlite Track Connectors