Shop All Flushmount Lights
Sunlite
LFX/BL/22W-44W/40K 64 Watt LED Lamp Cool
Mfr # LFX/BL/22W-44W/40K
Zoro # G3919634
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wall
- Width 5.7
- Voltage 120-277
- Height 4.8
- Lumens 2310/4620
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # LFX/BL/22W-44W/40K
- Zoro # G3919634
- UPC # 653703491103
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 5.7 |
Height | 4.8 |
Size | 48" |
Depth | 48 |
Details
Mounting | Wall |
Voltage | 120-277 |
Lumens | 2310/4620 |
Dimmable | No |
Finish | White |
Item | LFX/BL/22W-44W/40K 64 Watt LED Lamp Cool |
Color | Cool White |
CRI | 80 |
Warranty | 5 Years |
Color Temperature | 4000K |
Average Rated Life (Hours) | 50000 |
Wattage | 22/44 |
Location Rating | UL Listed - Damp Location |
Material | Aluminum, Plastic, Steel |
Description
LFX/BL/22W-44W/40K 64 Watt LED Lamp Cool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER SENTRY Battery, 10.0W, 10-5/8" L, Thermoplastic (PS1055CP M10)
- ILC Replacement for Sylvania 75a21 12V replacement light bulb lamp (75A21 12V SYLVANIA)
- ILC Replacement for Damar 26091a replacement light bulb lamp (26091A DAMAR)
- ELCO LIGHTING Line Voltage GU10 Monopoint Fixture (ET1728BZ)
- SUNLITE 12-in. LED Pendant Double Band Trim Flush Mnt Lght, 15W, 1050 Lumens, 30K/40K/50K, Dimmable, 80 CRI (87783-SU)
- SUNLITE 32-in Double Band Trim Flush Mount Lght Fixture, 35W, 3000 Lumens, 30K/40K/50K, Dimmable, Matte Blk (49175-SU)
- SUNLITE LED 32" 3000 Lumens Adjustable 3 CCT 3000K-5000K Dimmable Flush Mount Ceiling Light Fixture (49176-SU)
- SUNLITE 12-in LED 15W 1050 Lmn Color Selectable 27K/30K/35K/40K/50K Dimmable Flush Mount Ceiling Light Fxtr (87812-SU)
- LUXRITE 9 Inch Square LED Flush Mount Light 3 CCT Selectable 3000K-5000K 18W 1200LM Dimmable 2-Pack (LR23595-2PK)
- LUXRITE 6" Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 15W 1000LM 30s Timeout 2-Pack (LR23834-2PK)
- MAXIM Essentials 2-Light 11.5" Wide Oil Rubbed Bronze Flush Mount Light (5849MROI)
- Sunlite Flushmount Lights