Shop All Outdoor Wall Lights
Sunlite
LED Wall Sconce with Rain Glass Panel 13.75" Tall 5" Wide 9W Indoor/Outdoor Black 5000K
Mfr # 81222-SU
Zoro # G203964922
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100-277
- Length 4.25
- Watts 9
- Lumens 450
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 81222-SU
- Zoro # G203964922
- UPC # 653703812229
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.75 |
Height | 13.75 |
Length | 4.25 |
Depth | 2.5 |
Overall Width | 4.75 |
Overall Height | 13.75 |
Overall Length | 4.25 |
Details
Voltage | 100-277 |
Watts | 9 |
Lumens | 450 |
Finish | Black |
Fixture Rated Life | 50000 hr |
Color Temperature | 5000K |
CRI | 80 |
Housing Material | Glass |
Fixture Housing Color | Black |
Description
With built in LED lights this Sunlite wall sconce is designed to provide years of maintenance- free use in residential or commercial locations. The elegant metal body with matte black finish holds a unique raindrop glass panel. The hidden LEDs refract through the drops in the panel creating a brilliant and peaceful glow. Designed for indoor or outdoor installation. This stylish and practical fixture is ideal for illuminating foyers, entrance ways, common areas, and balconies. The ADA Compliant design allows for installation in commercial and public spaces requiring handicapped accessibility. ETL Listed for wet location installation. Mounting hardware and installation instructions included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S7309 replacement light bulb lamp (S7309 SATCO)
- HUBBELL LIGHTING Hubbell LED Emergency Unit with Square Heads & Self-Diagnostics, Nicad Battery, 120/277V (CU2SQSD)
- ILC Replacement for Philips Pl-t 32w/35/4p/alto replacement light bulb lamp (PL-T 32W/35/4P/ALTO PHILIPS)
- ILC Replacement for Feit Electric 75r30/tf-130 replacement light bulb lamp (75R30/TF-130 FEIT ELECTRIC)
- SUNLITE Tunable LED Lantern Style Outdoor Fixture 12W Photocell Color Tunable 3000K/4000K/5000K (88680-SU)
- SUNLITE Tunable LED Lantern Style Outdoor Fixture Built-in Photocell Color Tunable 3000K/4000K/5000K (88681-SU)
- SUNLITE Jar Fixture, Wall Mount, Socket E26, 100W Max, 120 Volt, Outdoor, Clear Glass Jar, Metallic (41368-SU)
- SUNLITE Gooseneck Rustic Barn Lght Fixture, Wall Mount, E26, A19 60W Max, 12 Inch, Wet Location, Blk (46067-SU)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408PN)
- VAXCEL INTERNATIONAL Yellowstone 5In. Outdoor Wall Light (OW24963BBZ)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-4K-4-1-PCU)
- Sunlite Outdoor Wall Lights