Shop All Wall Plates
Sunlite
LED Wall Rocker Style Slide Bar Triac Dimmer Switch Wall Plates Single Pole/ 3-Way Switching, 4PK
Mfr # 41425-NS
Zoro # G612221593
product price: $55.05
/pk 4, $13.76/ea
$55.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 41425-NS
- Zoro # G612221593
- UPC # 653703414256
- Country of Origin China
- Category Wall Plates
Description
Sunlite LED Wall Dimmer Switches are designed to work with all types of lamps and fixtures. Use with dimmable LED, CFL, incandescent, and halogen bulbs. Large decorative style on/off rocker-style switch is easier to use for people with physical impairments. Sliding bar dimmer control stays at the same level when light is turned off and back on again. Works in single pole or 3-way applications. Includes matching white face plates. Minimum load LED 3W / Incandescent 15W. Maximum Load LED 200W / Incandescent 600W. Rated Voltage 120 Volts, 60 Hz.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M One Hole Lug Connector, 300 kcmil, PK10 (31053)
- TELEMECANIQUE SENSORS Proximity Sensor 12Mm Ac/Dc Xs6 (XS612B1MBU20)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 4A, 250V AC (OT4)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412302412WC)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Non Metallic, Light Texture Finish (HBLP7FS)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, Gray (CW-6-GR)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ1GY)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97432)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P7R)
- STEEL CITY 4 in. Sq Gfi/Switch Cover (RS 18 CC)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4 Box Mount Blank, White (P43W)
- Sunlite Lighting Controls