Shop All LED Retrofit Kits
Sunlite
LED Slim Retrofit Fixture, 3000K, Warm Whi, Size: 6"
Mfr # LFX/SDL/6S/12W/D/E/30K
Zoro # G3919546
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 850
- Dimmable Yes
- Voltage 120
- Width 6.67
- Color Temperature 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # LFX/SDL/6S/12W/D/E/30K
- Zoro # G3919546
- UPC # 653703820767
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Width | 6.67 |
Height | 1.8 |
Depth | 6.67 |
Size | 6" |
Fixture Cord Length | 12" Cord |
Details
Item | LED Slim Retrofit Fixture,3000K,Warm Whi |
Lumens | 850 |
Dimmable | Yes |
Voltage | 120 |
Color Temperature | 3000K |
CRI | 80 |
Warranty | 5 Years |
Beam Spread | 110° |
Material | Aluminum |
Location Rating | ETL - Damp Location |
Color | Warm White |
Average Rated Life (Hours) | 36000 |
Mounting | Recessed |
Wattage | 12 |
Finish | White |
Description
LED Slim Retrofit Fixture,3000K,Warm Whi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lamptech 64155 replacement light bulb lamp, 2PK (64155 LAMPTECH)
- SATCO 30W - Fluorescent T12 - Cool White - G13 Base (S26571)
- ADVANCE Dimming Ballast, Mark 7, T8,120/277V, 67W (IZT-2PSP32-SC)
- WESTGATE LF3-HL-150W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD LIGHT SERIES WITH “U†BRACKET (LF3-HL-150W-40K-480V)
- SUNLITE Round LED Retrofit Fixture, 5000K, Super W, Wattage: 10 (LFX/RDL/4R/10W/E/D/50K)
- SUNLITE LED Baffle Jbox Retrofit Fixture, 3000K, W (LFX/JDL/BF/6R/15W/E/D/30K)
- SUNLITE Square LED Retrofit Fixture, 4000K, Cool W (LFX/RDL/4S/10W/D/E/40K)
- SUNLITE 5-6" Round Dimmable Energy Star Integrated LED Retrofit Recessed Downlight CCT 27K 30K 35K 40K 50K (87791-SU)
- SUNLITE LFX/RDL/4S/9W/DIM/40K 9 Watt LED Lamp Me (LFX/RDL/4S/9W/DIM/E/40K)
- KEYSTONE TECHNOLOGIES LED Retrofit Kit, 7150 to 7260lm, 120/277V (KT-RKIT55PS-8S-8CSA-VDIM)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-3F-10W-40K-WC)
- Sunlite LED Retrofit Kits