Shop All Bay Lights
This Product is Discontinued
Sunlite
LED Shop Light Fixture, White Finish Ener (Discontinued)
Mfr # LFX/SHOP/48W/E/W
Zoro # G3919616
This Product is Discontinued
Key Features
- Height 1.9
- Width 4.5
- Voltage 120
- Dimmable No
- Mounting Pendant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # LFX/SHOP/48W/E/W
- Zoro # G3919616
- UPC # 653703046921
- Country of Origin China
- Category Bay Lights
Dimensions
Height | 1.9 |
Width | 4.5 |
Depth | 48 |
Fixture Cord Length | 5' Cord |
Size | 48" |
Details
Item | LED Shop Light Fixture,White Finish Ener |
Voltage | 120 |
Dimmable | No |
Mounting | Pendant |
Finish | White |
Average Rated Life (Hours) | 50000 |
Location Rating | UL Listed - Damp Location |
Warranty | 5 Years |
Color Temperature | 4000K |
Energy Star Certified | Yes |
Lumens | 4000 |
Material | Metal & Plastic |
Color | Cool White |
Wattage | 48 |
CRI | 80 |
Description
LED Shop Light Fixture,White Finish Ener
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.