Shop All Outdoor Wall Lights
Sunlite
LED Rotatable Wall Pack Outdoor Light Fxtr, 80W Multi-Volt 10000 Lumens Color Selectable Dimmable
Mfr # 97095-SU
Zoro # G412221632
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 97095-SU
- Zoro # G412221632
- UPC # 653703970950
- Country of Origin China
- Category Outdoor Wall Lights
Description
With two adjustable light banks that let you point the light for ideal coverage, Sunlite LED Rotatable Wall Pack fixtures are made to provide plenty of outdoor illumination You can select the color temperature while installing these fixtures using a switch on the back. Choose between 3000K warm white, 4000K cool white, or 5000K daylight depending on your preferences. It can be dimmed when installed with an LED-compatible 0-10v dimmer. High color rendering at 70 CRI. These wall packs have a long lifespan of 50,000 hours and are energy-efficient, using only 80 watts of electricity that gives off a bright 10000 lumen on each fixture. This LED wall pack light is the ideal choice for worry-free outdoor lighting, thanks to its IP65 Waterproof and Dustproof rating. These commercial grade fixtures include a weather-resistant metal body with a black finish that houses rigid polycarbonate lenses. These fixtures are UL Listed for wet location installation. Hardware and instructions for mounting are included. Fixture Dimension: 5.9-in W x 9.4-in H x 10-in D.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural B10 E26 (Medium) LED Bulb Soft White 40 W , 2PK (40756)
- ELCO LIGHTING Undercabinet Pucks, Sedum™ Mini Super Slim Round LED Puck Light (E261W)
- HHIP 5 Watt Waterproof LED Universal Arm Work Light (8401-0463)
- WESTINGHOUSE Westinghouse 04746 100W 120V Single Ended Halogen Light Bulb - Clear Pack of 6 (303985)
- SUNLITE LED Wall Sconce with Rain Glass Panel 13.75" Tall 5" Wide 9W Indoor/Outdoor Black 5000K (81222-SU)
- SUNLITE Tunable LED Lantern Style Outdoor Fixture 12W Photocell Color Tunable 3000K/4000K/5000K (88680-SU)
- SUNLITE Tunable LED Lantern Style Outdoor Fixture Built-in Photocell Color Tunable 3000K/4000K/5000K (88681-SU)
- SUNLITE Gooseneck Rustic Barn Lght Fixture, Wall Mount, E26, A19 60W Max, 12 Inch, Wet Location, Blk (46067-SU)
- SUNLITE Jar Fixture, Wall Mount, Socket E26, 100W Max, 120 Volt, Outdoor, Clear Glass Jar, Metallic (41368-SU)
- PROGRESS LIGHTING Felton Collection Black One-Light Large Wall Lantern (P560131-031)
- WESTINGHOUSE BLK Jelly Jar Fixture (66885)
- Sunlite Outdoor Wall Lights