Shop All Outdoor Wall Lights
Sunlite
LED Power Selectable Color Selectable 180° Bronze Outdoor Adjustable Slim Wall Pack Light Fixture
Mfr # 49202-SU
Zoro # G212221610
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 49202-SU
- Zoro # G212221610
- UPC # 653703492025
- Country of Origin China
- Category Outdoor Wall Lights
Description
Sunlites LED Outdoor Adjustable Slim Wall Pack Light Fixture is the perfect security lighting to any environment. This fixture allows you to choose the color temperature and wattage at the time of installation. Select 3000K, 4000K or even 5000K depending on your preference using a switch located at the back of the fixture. Take control of the light emitted with its selectable wattage of 45W/60W/75W. With 240 built-in LEDs they are an energy efficient and maintenance-free lighting solution with a long-life span of up to 50,000 hours. This fixture features an impressive 180° beam spread and this fixture can tilt up to 90 degrees, ensuring wide and even illumination for larger areas. These fixtures are UL Listed for wet location installation for quality and efficiency. They operate on 120-347 volt service. It also meets the necessary ratings for Canada and the USA, ensuring it is a reliable and safe choice for outdoor lighting needs. Select 3000K and 45W for 6445 lumens, 4000K and 45W for 6838 lumens, 5000K and 45W for 6892 lumens, 3000K and 60W for 7491 lumens, 4000K and 60W for 8558 lumens, 5000K and 60W for 8555 lumens, 3000K and 75W for 9457 lumens, 4000K and 75W for 10275 lumens and 5000K and 75W for 10236 lumens. Dimensions 10.89-in H x 8.5-in W x 4.85-in D.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING CounterMax 5K 36'' 2700-5000K LED Under Cabinet (89867WT)
- COLUMBIA LIGHTING Recessed Troffer, 29W, 3400 lm, 23-7/8" L (LCAT22-35MLG-EDU)
- ILC Replacement for Wolf LP 4251 replacement light bulb lamp (LP 4251 WOLF)
- LUXRITE COB LED Corn Bulbs 18/27/36W3 CCT Selectable Up to 5450LM 100-277V E26 Base 2-Pack (LR41605-2PK)
- SUNLITE Gooseneck Rustic Barn Lght Fixture, Wall Mount, E26, A19 60W Max, 12 Inch, Wet Location, Blk (46067-SU)
- SUNLITE LED Wall Sconce with Rain Glass Panel 13.75" Tall 5" Wide 9W Indoor/Outdoor Black 5000K (81222-SU)
- SUNLITE Tunable LED Lantern Style Outdoor Fixture Built-in Photocell Color Tunable 3000K/4000K/5000K (88681-SU)
- SUNLITE Tunable LED Lantern Style Outdoor Fixture 12W Photocell Color Tunable 3000K/4000K/5000K (88680-SU)
- SUNLITE Jar Fixture, Wall Mount, Socket E26, 100W Max, 120 Volt, Outdoor, Clear Glass Jar, Metallic (41368-SU)
- NUVO 1-Light - 5in. - Flood-Light Exterior - PAR38 Holder with Adjustable Swivel - Bronze Finish (SF76-683)
- PROGRESS LIGHTING Z-1080 LED Collection Black Two-Light Large LED Outdoor Sconce (P560211-031-30)
- Sunlite Outdoor Wall Lights