Shop All Deck Lighting
Sunlite
LED Outdoor Post Top Light Residential Commercial Pole Light Adjustable 3 CCT 3000K-5000K
Mfr # 85526-SU
Zoro # G503964899
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Bronze
- Voltage 100-277
- Housing Material die-casting
- Rated Life 50000 hr
- Color Temperature 3000K/4000K/5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 85526-SU
- Zoro # G503964899
- UPC # 653703855264
- Country of Origin China
- Category Deck Lighting
Dimensions
Width | 15 |
Height | 20.69 |
Length | 15 |
Overall Width | 15 |
Overall Height | 20.69 |
Overall Length | 15 |
Depth | 15 |
Details
Housing Color | Bronze |
Voltage | 100-277 |
Housing Material | die-casting |
Rated Life | 50000 hr |
Color Temperature | 3000K/4000K/5000K |
Housing Finish | Bronze |
CRI | 80 |
Watts | 75 |
Lumens | 9750 |
Description
Sunlite's LED circular pole-top fixtures provide ample lighting for outdoor areas while saving energy. Each dimmable fixture contains 80 high output LEDs that project downward and mount on 3-inch posts (not included). Prefect for parking areas, airports, parks, and more. These commercial grade fixtures feature a frosted bronze finish on the rust-proof aluminum frame and a frosted polycarbonate lens. Both are designed to resist the elements for years of maintenance-free service. They are also UL Listed for wet location installation and DLC Listed for quality and efficiency.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL 500 Lumen Solar Security Light (LA-SLRSEN500-3/12)
- KEYSTONE UnShunted Short T5 Socket, KT-SOCKET-T5-S (KT-SOCKET-T5-S)
- AFX Edge 12" Round LED Flush Mount - Black (EGRF12LAJD1BK)
- SOUTHWIRE Work Light, Corded, 10000lm, LED (CSW10X1)
- SUNLITE Outdoor Commercial Flood Lights Dusk to Dawn Photocell Adjustable 3 CCT 3000K-5000K Dimmable (85513-SU)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- DABMAR LIGHTING Step Light, 617, BZ, Recessed, Louvered (LV617-BZ)
- NATURE SPRING Solar Powered Lights-Set of 2, 32" Hanging Coach Lanterns with 2 Shepherd Hooks-LED Outdoor Lighting (909987VAJ)
- ELCO LIGHTING Incandescent Brick Light with Grill Faceplate (ELST37B)
- DABMAR LIGHTING Decklight, 704, B, Brick, Step, Wall (LV704-B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- Sunlite Deck Lighting