Shop All Security & Flood Lights
Sunlite
LED Outdoor Mini Wall Pack Light, Photocell, 50000 Hour Life, UL Listed, 30K/40K/50K CCT
Mfr # 85527-SU
Zoro # G201766665
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Shape Square
- Lumens 1800
- Height 8.6
- CRI 80
- Depth 3.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 85527-SU
- Zoro # G201766665
- UPC # 653703855271
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Height | 8.6 |
Depth | 3.1 |
Length | 3.1 |
Overall Length | 3.1 |
Overall Width | 5.8 |
Width | 5.8 |
Overall Height | 8.6 |
Details
Fixture Shape | Square |
Lumens | 1800 |
CRI | 80 |
Color Temperature | 30K/40K/50K |
Use Location | Outdoor |
Voltage | 100-277 |
Life Hours | 50000 |
Dimmable? | Yes |
Wattage | 15 |
Finish | Bronze |
Safety Rating | UL Listed - Wet Location |
Material | Die-casting & pc |
Description
Sunlite 15 Watt LED Mini Wall Pack light fixtures are designed to provide ample outdoor illumination. This dimmable wall mount fixture provides a bright 1800 lumen output at equivalent to a 100 watt light bulb. It features innovative technology that allows you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Super White depending on your preference using a switch located on the back. It features a built-in photocell for automatic dusk to dawn operation. With 80 built-in LEDs it is an energy efficient and maintenance-free lighting solution with a long life span of up to 50,000 hours. Each fixture uses only 15 watts of electricity and has a low estimated yearly energy cost of $1.81. (Based on 3 hours/day use at $0.11/kWh) The weather-resistant die-cast aluminum body is finished in bronze and houses a durable frosted polycarbonate lens. Ideal for security and general purpose lighting along the perimeter of buildings, entryways or anywhere extra lighting is needed. For use with 120-277 volt electrical service. UL Listed for wet location installation. 80 CRI. IP65 Rated. Fixture measures 8.60 inches high, 5.80 inches wide, 3.10 inches deep.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 39par20/evp/sp10 replacement light bulb lamp (39PAR20/EVP/SP10 PHILIPS)
- LUXRITE 18 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 24W 2160LM Dimmable (LR23284-1PK)
- EURI LIGHTING LED PAR20 50W Dim ES (EP20-7W6050e-2)
- ILC Replacement for Advance Rzt-2s32 (RZT-2S32 ADVANCE)
- SUNLITE LED Motion Sensor Dual-Head Square Wall Mount IP65 Flood Light Fixture 5000K (88912-SU)
- SUNLITE Rectangle LED Wallpack Fixture Dimmable, ETL Listed, 30K 40K 50K CCT Tunable, Bronze Finish (87754-SU)
- SUNLITE LED Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor Round Lights 5000K (88907-SU)
- SUNLITE LED Round IP65 Rated Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor 5000K (88909-SU)
- SUNLITE LED Dual-Head Square Wall Mount Flood Light Fixture With Motion Sensor Square Lights, 3000K (88911-SU)
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97068-SU)
- NUVO LED Large Flood Light, 50W, 5000K, Bronze Finish, 100V277V, Dimmable (65/539R1)
- Sunlite Security & Flood Lights