Shop All Security & Flood Lights
Sunlite
LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed
Mfr # 97069-SU
Zoro # G301766664
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.31
- Safety Rating ETL Listed
- Overall Height 8.31
- Finish Bronze
- Wattage 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 97069-SU
- Zoro # G301766664
- UPC # 653703970691
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Height | 8.31 |
Overall Height | 8.31 |
Width | 14.37 |
Overall Length | 9.22 |
Depth | 9.22 |
Overall Width | 14.37 |
Length | 9.22 |
Details
Safety Rating | ETL Listed |
Finish | Bronze |
Wattage | 80 |
Fixture Shape | Rectangle |
Use Location | Outdoor |
CRI | 70 |
Material | Aluminum |
Voltage | 120-277 |
Dimmable? | Yes |
Lumens | 10640 |
Color Temperature | 5000K |
Life Hours | 50000 |
Description
Sunlite 80 Watt LED Cutoff Wall Pack light fixtures are designed to provide ample outdoor illumination. These wall mount fixtures provide a bright 10640 lumen output at 5000K super white color temperature. Cutoff design for optimal downward and outward light distribution. Equivalent to a 400 watt light fixture. With built-in dimmable LEDs they are an energy efficient and maintenance-free lighting solution with a long life span of up to 50,000 hours. Each fixture uses only 80 watts of electricity and has a low estimated yearly energy cost of $9.64. (Based on 3 hours/day use at $0.11/kWh) The weather-resistant aluminum body is finished in bronze and houses a durable clear polycarbonate lens. Ideal for security and general purpose lighting along the perimeter of buildings, entryways or anywhere extra lighting is needed. For use with 120-277 volt electrical service. ETL Listed for safety and quality. 70 CRI. IP65 Rated. Fixture measures 8.31 inches high, 14.37 inches wide, 9.22 inches deep.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-LITE Luttrel 1 Light Outdoor Post Mounted Fixture, Black & Frosted (566PHBS-536P-BK-LED)
- SATCO Keyless Porcelain Socket With Hickey (90/419)
- ADVANCE PHILIPS ADVANCE 415 Watts, 4, 5, or 6 Lamps, Ballast (ISB-0848-46-E)
- SATCO 8W BR30 LED Medium 2700K 105' beam 120V 2-Pack (S9698)
- SUNLITE LED Dual-Head Square Wall Mount Flood Light Fixture With Motion Sensor Square Lights, 3000K (88911-SU)
- SUNLITE LED Round IP65 Rated Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor 5000K (88909-SU)
- SUNLITE Rectangle LED Wallpack Fixture Dimmable, ETL Listed, 30K 40K 50K CCT Tunable, Bronze Finish (87754-SU)
- SUNLITE LED Outdoor Mini Wall Pack Light, Photocell, 50000 Hour Life, UL Listed, 30K/40K/50K CCT (85527-SU)
- SUNLITE LED Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor Round Lights 5000K (88907-SU)
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97068-SU)
- FEIT ELECTRIC Motion-Sensing Hardwired LED White Security Floodlight (S105TFL850MOTWH)
- Sunlite Security & Flood Lights