Shop All Security & Flood Lights
Sunlite
LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed
Mfr # 97068-SU
Zoro # G901766682
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Shape Rectangle
- Finish Bronze
- Overall Width 14.37
- Life Hours 50000
- CRI 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 97068-SU
- Zoro # G901766682
- UPC # 653703970684
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Overall Width | 14.37 |
Width | 14.37 |
Length | 9.22 |
Height | 8.31 |
Overall Length | 9.22 |
Depth | 9.22 |
Overall Height | 8.31 |
Details
Fixture Shape | Rectangle |
Finish | Bronze |
Life Hours | 50000 |
CRI | 70 |
Use Location | Outdoor |
Material | Aluminum |
Lumens | 7980 |
Dimmable? | Yes |
Wattage | 60 |
Voltage | 120-277 |
Safety Rating | ETL Listed |
Color Temperature | 5000K |
Description
Sunlite 60 Watt LED Cutoff Wall Pack light fixtures are designed to provide ample outdoor illumination. These wall mount fixtures provide a bright 7980 lumen output at 5000K super white color temperature. Cutoff design for optimal downward and outward light distribution. Equivalent to a 250 watt light fixture. With built-in dimmable LEDs they are an energy efficient and maintenance-free lighting solution with a long life span of up to 50,000 hours. Each fixture uses only 60 watts of electricity and has a low estimated yearly energy cost of $7.23. (Based on 3 hours/day use at $0.11/kWh) The weather-resistant aluminum body is finished in bronze and houses a durable clear polycarbonate lens. Ideal for security and general purpose lighting along the perimeter of buildings, entryways or anywhere extra lighting is needed. For use with 120-277 volt electrical service. ETL Listed for safety and quality. 70 CRI. IP65 Rated. Fixture measures 8.31 inches high, 14.37 inches wide, 9.22 inches deep.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Utilitech 0008694 replacement light bulb lamp (0008694 UTILITECH)
- TCP LED, 2W 1383 Elevator Lamp, ND 27K BA15S (LED2W1383V2)
- HADCO Tree Mount Canopy, 2"L x 1" W x 4" H (TM1H)
- FEIT ELECTRIC Electric Wide Surface E26 Medium LED Garage Bulb Bright White 300 Watt Equivalence (ADJ40003CCTLED)
- SUNLITE LED Round IP65 Rated Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor 5000K (88909-SU)
- SUNLITE LED Outdoor Mini Wall Pack Light, Photocell, 50000 Hour Life, UL Listed, 30K/40K/50K CCT (85527-SU)
- SUNLITE LED Motion Sensor Dual-Head Square Wall Mount IP65 Flood Light Fixture 5000K (88912-SU)
- SUNLITE LED Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor Round Lights 5000K (88907-SU)
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97069-SU)
- SUNLITE LED Dual-Head Square Wall Mount Flood Light Fixture With Motion Sensor Square Lights, 3000K (88911-SU)
- GLOBAL EQUIPMENT Global Industrial„¢ LED Flood Light, 50W, 4500 Lumens, 5000K, w/Knuckle Mount (CSFL-50A-5K)
- Sunlite Security & Flood Lights