Shop All LED Bay Lights
Sunlite
LED Mushroom Porcelain Socket Fixture Medium Base (E26) 700 Lumen ETL Listed 40K Cool White
Mfr # 88671-SU
Zoro # G003964931
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 700
- Color Temperature 4000K
- Rated Life 50000 hr
- Height 3.5
- Length 7.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 88671-SU
- Zoro # G003964931
- UPC # 653703886718
- Country of Origin China
- Category LED Bay Lights
Dimensions
Height | 3.5 |
Length | 7.1 |
Width | 7.1 |
Overall Width | 7.1 |
Depth | 7.1 |
Overall Length | 7.1 |
Overall Height | 3.5 |
Details
Lumens | 700 |
Color Temperature | 4000K |
Rated Life | 50000 hr |
Watts | 10 |
Voltage | 100-277 |
Housing Color | White |
Housing Material | Metal & Acrylic |
CRI | 80 |
Finish | White |
Description
Upgrade your existing porcelain socket with this decorative LED mushroom fixture from Sunlite. Installation is as simple as screwing in a light bulb with no tools required. Designed to cover your existing porcelain socket completely and has a built-in pull chain for convenience. Replaces medium base (E26) bulbs. 24 integrated LEDs use only 10 watts of energy while providing as much light as a 60 watt light bulb (700 Lumen). Low estimated annual energy costs of $1.20 (based on 3 hours/day at $0.11/kWh). With a 50,000 hour life span, these are an ideal no maintenance lighting solution for hard to reach bulbs. Use in closets, hallways, stairwells, garages, basements, attics, and more. ETL Listed for damp location installation. Fixture 7.5 inches in diameter and 5 inches high.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Stinger / Dejay B8080/9901 replacement light bulb lamp (B8080/9901 STINGER / DEJAY)
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30LDM/SP/950CA)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3500K, 120 Volts (S21266)
- COAST Handheld Flashlight, Alum, Black, 1200lm (G70)
- SUNLITE LED 200W 400W= 28000 Lmn 5000K Dimmable Black 120-277V IP65 Commercial UFO High Bay Light Fixture (89782-SU)
- SUNLITE LED 100W 250W= 14000 Lmn 5000K Dimmable Black 120-277V IP65 Commercial UFO High Bay Light Fixture (89780-SU)
- LITHONIA LIGHTING LED Rd High Bay 15in., Switchable CCT, A (CPRB ALO14 UVOLT SWW9 80CRI DWH)
- SUPERIOR ELECTRIC 100W Bay light with Mount Bracket IP65, 120 Degree Beam Angle (SE-LED100WBL)
- JD INTERNATIONAL LIGHTING Commercial LED UFO LED High Bay, 240W, 200-480V, 32400 Lumen, 5000K, DLC Premium (CLU11-240WSH1-BK50)
- METALUX LED WRAP LIGHT 15.8W 24"" (2WP1540R)
- COLUMBIA LIGHTING LED High Bay, 110W, 5000K, 52-1/2" L x 15"W (LXEW4-50L-CA-EU)
- Sunlite LED Bay Lights