Shop All LED Under Cabinet Lighting
This Product is Discontinued
Sunlite
LED Linkable Under Cabinet Fixture, White (Discontinued)
Mfr # LFX/UC/46/14W/40K
Zoro # G3919397
This Product is Discontinued
Key Features
- Voltage 120
- Warranty 2 Years
- Width 0.91
- CRI 70
- Lumens 1120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # LFX/UC/46/14W/40K
- Zoro # G3919397
- UPC # 653703530895
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 0.91 |
Height | 1.5 |
Depth | 46.18 |
Fixture Cord Length | 5' Foot |
Size | 46" |
Details
Item | LED Linkable Under Cabinet Fixture,White |
Voltage | 120 |
Warranty | 2 Years |
CRI | 70 |
Lumens | 1120 |
Dimmable | No |
Average Rated Life (Hours) | 35000 |
Material | Plastic |
Color | Cool White |
Finish | White |
Wattage | 14 |
Mounting | Under Cabinet |
Location Rating | ETL Listed |
Color Temperature | 4000K |
Description
LED Linkable Under Cabinet Fixture,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.