Shop All LED Light Bulbs
Sunlite
LED Linestra Light Bulb, LN60 Replacment, 19.5-in, 8W 60W=, Dimmable, S14s Base, 660 Lumens, 27K
Mfr # 53150-SU
Zoro # G311224260
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 30000 hrs
- Bulb Base Type S14s
- Dimmable Yes
- Voltage 120V
- Length 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 53150-SU
- Zoro # G311224260
- UPC # 653703531502
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 1.2 in |
Width | 19.7 in |
Details
Average Light Bulb Life | 30000 hrs |
Bulb Base Type | S14s |
Dimmable | Yes |
Voltage | 120V |
Lumens | 660 |
Item | LED |
Color Temperature | 2700K |
Wattage Equivalency | 60W |
Description
Sunlite LED Linestra vanity lamps are direct replacements for LN60 bulbs at a fraction of the price. 40 built-in, long life LEDs provide as much light as a 60 watt Linestra bulb while only using 8 watts of electricity. That's energy savings of 87%. Attach to a compatible dimmer and adjust the light output to suit your needs. They remain cool to the touch and are shatter-resistant. Output is 660 lumens with a warm white 2700K color temperature. These S14s base bulbs have a frosted white diffuser for optimal light distribution. Don't replace your vanity fixtures, upgrade them with energy efficient Sunlite LED Linestra bulbs.Compatible Dimmers: Clipsal 32E450LMDelta 6031, LGCL-153PL, RTD01-10Z, S-600PLutron DVCL-153P, DVELV-300P, MAELV-600, SELV-300P
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T8 Fluorescent 30Pk (FO32/V65/ECO)
- ILC Replacement for Cavaliere Chimney Range Hood Bulb replacement light bulb lamp (CHIMNEY RANGE HOOD BULB CAVALIERE)
- BULBRITE SORAA VIVID SM16-09-36D-930-03 9W Dimmable Low Voltage 12V LED MR16 36°, 3000K (Soft White Light) (777069)
- ILC Replacement for Sandmar Bba-1 replacement light bulb lamp, 2PK (BBA-1 SANDMAR)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Light Bulb Green, 6PK (40941-SU)
- SUNLITE LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 850 Lumens, E26, Dimmable, 5000K DayLght, 6PK (40982-SU)
- SUNLITE LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 850 Lumens, E26, Dimmable, 3000K Warm Wht, 6PK (40980-SU)
- SUNLITE LED A15 40W Equivalent 450 Lumens Dimmable Energy Star Refrigerator Light Bulb, 5000K, 6PK (80224-SU)
- SUNLITE LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 750 Lumens, E26, Dimmable, 2700K Warm Wht, 6PK (40979-SU)
- SUNLITE LED Filament A19 Standard 4.5 60W Equivalent Colored Transparent Dimmable Light Bulb, Blue, 2PK (81080-SU)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 3500K (13T8-6U/MAS/24-835/IF20/P/DIM 10/1)
- Sunlite LED Light Bulbs