Shop All LED Retrofit Kits
Sunlite
LED Indirect Retrofit Fixture, 3000K, Warm, Size: 6"
Mfr # LFX/IDL/6S/12W/D/30K
Zoro # G3919223
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 650
- Dimmable Yes
- Voltage 120
- Width 6.8
- Color Temperature 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # LFX/IDL/6S/12W/D/30K
- Zoro # G3919223
- UPC # 653703820705
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Width | 6.8 |
Height | 2.17 |
Size | 6" |
Depth | 6.8 |
Details
Item | LED Indirect Retrofit Fixture,3000K,Warm |
Lumens | 650 |
Dimmable | Yes |
Voltage | 120 |
Color Temperature | 3000K |
CRI | 80 |
Warranty | 3 Years |
Color | Warm White |
Finish | White |
Average Rated Life (Hours) | 30000 |
Beam Spread | 110° |
Wattage | 12 |
Material | Aluminum & Plastic |
Location Rating | ETL - Damp Location |
Mounting | Recessed |
Description
LED Indirect Retrofit Fixture,3000K,Warm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering S30hac (S30HAC WHELEN ENGINEERING)
- ILC Replacement for Micnaron 10 Watt BUG Zapper Bulb FOR 20 Insect Killer replacement light bulb lamp (10 WATT BUG ZAPPER BULB FOR 20 INSECT KILLER MICN)
- FENIX 10000 Lumen Long Throw Rechargeable Flashlight (LR35R)
- PROGRESS LIGHTING Metal Shade One-Light Pendant (P5094-31)
- SUNLITE LED Baffle Jbox Retrofit Fixture, 3000K, W (LFX/JDL/BF/6R/15W/E/D/30K)
- SUNLITE LFX/RDL/4S/9W/DIM/40K 9 Watt LED Lamp Me (LFX/RDL/4S/9W/DIM/E/40K)
- SUNLITE LED Baffle Jbox Retrofit Fixture, 4000K, C (LFX/JDL/BF/6R/15W/E/D/40K)
- SUNLITE Round LED Retrofit Fixture, 5000K, Super W, Wattage: 10 (LFX/RDL/4R/10W/E/D/50K)
- SUNLITE 5-6" Round Dimmable Energy Star Integrated LED Retrofit Recessed Downlight CCT 27K 30K 35K 40K 50K (87791-SU)
- SUNLITE Square LED Retrofit Fixture, 4000K, Cool W (LFX/RDL/4S/10W/D/E/40K)
- REMPHOS LED Sconce Retrofit, 4", 6W, 4000K, OCC (RPT-P-LEDSR-G2-4IN-8L-840-FWFC-OCC)
- Sunlite LED Retrofit Kits