Shop All LED Light Bulbs
Sunlite
LED G16 Globe Light Bulb, 7W 60W=, 500 Lumens, Dimmable, Medium E26 Base, Frosted, 3PK
Mfr # 40291-SU
Zoro # G911224189
product price: $15.75
/pk 3, $5.25/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000 hrs
- Bulb Base Type E26
- Dimmable Yes
- Voltage 120V
- Lumens 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40291-SU
- Zoro # G911224189
- UPC # 653703402918
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 1.92 in |
Width | 1.92 in |
Details
Average Light Bulb Life | 25000 hrs |
Bulb Base Type | E26 |
Dimmable | Yes |
Voltage | 120V |
Lumens | 500 |
Wattage Equivalency | 60W |
Item | LED Bulb |
Color Temperature | 2700K |
Number of Bulbs | 3 |
Description
Upgrade your lighting with Sunlite Dimmable LED bulbs. With a G16 globe shape and medium E26 base they are an energy efficient replacement for 60 watt incandescent while only using 5 watts of electricity. They are instant-on at full 500 lumen brightness. With an average life of 25000 hours these long life bulbs need to be replaced less often. The estimated annual energy cost is a low $0.84 Based on 3 hr/day use at $0.11 per/kWh. These 2700 Kelvin warm white light bulbs provide a comforting warm glow that can be adjusted with a dimmer for perfect lighting. Color Rendering Index CRI of 80. They are cool to the touch even when lit making them perfect for vanity fixtures, decorative lamps, restaurants light and more. These bulbs are Energy Star rated and ETL Listed for dry location installation. Ideal for both residential and commercial use. Save time and money with Sunlite LED bulbs. Not for use in totally enclosed, recessed fixtures.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GAF Anscovision 788 replacement light bulb lamp (ANSCOVISION 788 GAF)
- LUXRITE B11 LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Warm White Dimmable E12 Candelabra Base 6-Pack (LR21592-6PK)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/841/HO/ECO)
- FEIT ELECTRIC BULB LED A19 DL 16W 6PK (A160085010KLED6)
- SUNLITE LED A15 40W Equivalent E26 Base Dimmable Energy Star Refrigerator Light Bulb, 3000K, 6PK (80175-SU)
- SUNLITE LED G16.5 Globe Light Bulb, 7W 60W Equivalent, 500 Lumens, Dimmable, Candelabra E12, Clear, 3PK (40297-SU)
- SUNLITE LED B10 40W Equivalent E14 Base Dimmable 2700K Torpedo Chandelier Light Bulbs, 3PK (81485-SU)
- SUNLITE LED A19 Light Bulb, Non-Dimmable 11W 75W=, 1100 Lumens, E26 Base, UL Listed, 2700K Warm Wht, 3PK (80860-SU)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Purple Light Bulb, 6PK (40945-SU)
- SUNLITE LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 850 Lumens, E26, Dimmable, 5000K DayLght, 6PK (40982-SU)
- ILC Replacement for Plusrite 5768 replacement light bulb lamp (5768 PLUSRITE)
- Sunlite LED Light Bulbs