Shop All LED Light Bulbs
Sunlite
LED G16 Globe Light Bulb, 5W 40W=, 350 Lumens, Dimmable, Medium E26 Base, Frosted, 3PK
Mfr # 40287-SU
Zoro # G911224165
product price: $14.55
/pk 3, $4.85/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000 hrs
- Bulb Base Type E26
- Dimmable Yes
- Voltage 120V
- Lumens 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40287-SU
- Zoro # G911224165
- UPC # 653703402871
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.92 in |
Length | 1.92 in |
Details
Average Light Bulb Life | 25000 hrs |
Bulb Base Type | E26 |
Dimmable | Yes |
Voltage | 120V |
Lumens | 350 |
Wattage Equivalency | 40W |
Color Temperature | 2700K |
Item | LED Bulb |
Number of Bulbs | 3 |
Description
Upgrade your lighting with Sunlite Dimmable LED bulbs. With a G16 globe shape and medium E26 base they are an energy efficient replacement for 40 watt incandescent while only using 5 watts of electricity. They are instant-on at full 350 lumen brightness. With an average life of 25000 hours these long life bulbs need to be replaced less often. The estimated annual energy cost is a low $0.60 Based on 3 hr/day use at $0.11 per/kWh. These 2700 Kelvin warm white light bulbs provide a comforting warm glow that can be adjusted with a dimmer for perfect lighting. Color Rendering Index CRI of 80. They are cool to the touch even when lit making them perfect for vanity fixtures, decorative lamps, restaurants light and more. These bulbs are Energy Star rated and ETL Listed for dry location installation. Ideal for both residential and commercial use. Save time and money with Sunlite LED bulbs. Not for use in totally enclosed, recessed fixtures.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 RADIUS Site Light (2151-20)
- PROGRESS LIGHTING Avant LED Mini-Pendant, 9 W, Brushed Nickel (P5072-0930K9)
- ILC Replacement for Flowtron Bk-50c replacement light bulb lamp (BK-50C FLOWTRON)
- ILC Replacement for Halco F24t5/841/ho/eco/ic replacement light bulb lamp (F24T5/841/HO/ECO/IC HALCO)
- SUNLITE LED PAR16 Shrt Neck Recessed Spotlight Bulb, 7W, 60W=, 550 Lumens, E26 Base, Dimmable, 4000K, 6PK (45164-SU)
- SUNLITE LED A19 100W Equivalent 1500 Lumen E26 Base Non-Dimmable Light Bulbs, 4000K, 3PK (80936-SU)
- SUNLITE LED G16.5 Globe Light Bulb, 5W 40W Equiv, 350 Lumens, Dimmable, Candelabra E12, Frosted, 3PK (40295-SU)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Pink, 3PK (40453-SU)
- SUNLITE LED G16.5 Globe Light Bulb, 7W 60W Equiv, 500 Lumens, Dimmable, Candelabra E12, Frosted, 3PK (40299-SU)
- SUNLITE LED A19 Standard Light Bulb 450 Lumens E26 Base Dimmable UL Listed Energy Star 5000K, 6PK (88234-SU)
- SATCO . A19 E26 (Medium) Filament LED Bulb Warm White 60 Watt Equivalence 4 pk (S21714)
- Sunlite LED Light Bulbs